Shop All Home & Office Phones
Att
ATT ATTCL80113 Accessory Handset for ATTCL82213 & ATTCL83213; Black
Mfr # ATTCL80113
Zoro # G404155549
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Att
- MFR # ATTCL80113
- Zoro # G404155549
- UPC # 650530026058
- Country of Origin China
- Category Home & Office Phones
Description
This Accessory Handset for ATTCL82213 and ATTCL83213 uses DECT 6.0 digital technology. It features Caller ID with a history of up to 50 names and numbers. The display and buttons are both large for maximum convenience. And those are just a few of its great features.
Features- DECT 6.0 digital technology
- Accessory handset for AT&T CL series
- Requires a CL81113, CL81213, CL81313, CL82113, CL82213, CL82263, CL82313, CL82363, CL82413, CL82463, CL83113, CL83213, CL83263, CL83313, CL83363, CL83413 or CL83463 to operate
- Audible CID, intercom & conference capability
- Extra-large display for easy viewing
- Big buttons
- Caller ID/Call Waiting
- 50 name & number Caller ID history
- ECO mode power-conserving technology
- Quiet mode
- Intercom between handsets
- Conference between an outside line & up to 4 cordless handsets
- 50 name & number phone book directory
- 9 number speed dial
- Last 10 number redial
- Color: Black
- Includes: Base Handset Battery Cord
- No of Batteries Required: 1
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPECIALTY ADH REMOVER QT - EA (3M38984)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for Doosan Compact Excavators DX63-3 (ML100-1302)
- AXIOM MANUFACTURING Axiom 12-Watt Usb Adapter For Apple (MD836LL/A-AX)
- ILC Replacement for Hawker 9750n7025 Battery (9750N7025 BATTERY HAWKER)
- ATT Corded Answering System w/Large Display (CL4940)
- ATT Digital Answering System w/ 60 min (740)
- ATT Trimline with CID/CW BLACK (TR1909BK)
- ATT 5 Handset Connect to Cell ITAD (CLP99587)
- ATT Trimline White (10-WH)
- ATT Accessory handset for EL523 series (EL50005)
- SCITEC Scitec Inc. Corded Telephone SCI-25411 Scitec 2554W MW Ash (SCI-25411)
- Att Home & Office Phones