Shop All Vacuum Bags
Atrix
Vacuum Bag, Dry, Paper Filter, 5 PK
Mfr # ATIBCVBAG
Zoro # G5131673
product price: $34.79
/pk 5, $6.96/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Bag Type Dry
- Filter Type Paper Filter
- For Use With Mfr. No. ATIBCV
Product Information
- Brand Atrix
- MFR # ATIBCVBAG
- Zoro # G5131673
- UPC # 838067001483
- Country of Origin Italy
- Category Vacuum Bags
Dimensions
Height | 1/4 in |
Width | 13" |
Length | 20 in |
Width/Diameter | 12 3/4 in |
Details
Reusable | Non-reusable |
Material | Paper |
Bag Type | Dry |
Filter Type | Paper Filter |
Item | Vacuum Bag |
For Use With | Mfr. No. ATIBCV |
Includes | 5 Replacement Disposable Paper Dust Bags |
Bag Reusability | Non-Reusable |
Fits Vacuum Brand | Atrix |
Bag Filtration Type | Standard |
Fits Vacuum Models | ATIBCV |
Bag Product Grouping | Vacuum Bag |
Bag Material | Paper |
Bag Pickup Type | Dry |
Ply Count | 1-Ply |
For Vacuum Type | Critical Area Vacuum |
Filter Efficiency | 99.97% at 0.3 Microns |
Description
Vacuum Bag, For Vacuum Type Critical Area Vacuum, Fits Vacuum Brand Atrix, Fits Vacuum Models ATIBCV, Bag Filtration Type Standard, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 1/4 in, Length 20 in, Width/Diameter 12 3/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Kimberly-Clark 5-29/32"H x 9-13/32"W, Wiper Dispenser, White (09352)
- WEIMAN Foam Cleaners & Detergents, 19 oz, Unscented, Can (10)
- SOFT SCRUB Cleaner, 24 oz. Bottle, Unscented, 9 PK (06102)
- BRADY SPC ABSORBENTS Sorbents, Green, Polypropylene (SRPH144)
- ATRIX Vacuum Bag, Dry, Polyester/HEPA (ATIBCVSF)
- ATRIX Vacuum Bag, HEPA, 8 qt., 10 PK (VACBP6-10P)
- ATRIX Lil Red Vacuum Disposable HEPA Bags, PK5, 5 PK (AHLR-2)
- HOOVER Upright WindTunnel HEPA Vacuum Bags, Type Y, 2 PK (HVRAH10040)
- ELCO LABORATORIES 70408 Kenmore Q & C Synthetic Canister Vacuum Bag, 2PK (EL573010)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (25K812)
- PROTEAM Vacuum Bag, Dry, Intercept Micro Filter, 10 PK (100291)
- Atrix Vacuum Bags