Shop All Portable Vacuums
Atrix
Omega Green Supreme IPM HEPA Vacuum
Mfr # VACOMEGASIPM-G
Zoro # G2802493
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Vacuum Filtration Type HEPA
- Weight 11.8 lb
- Vacuum Collection Type Bagless
- Standards CE, cUL, UL
Product Information
- Brand Atrix
- MFR # VACOMEGASIPM-G
- Zoro # G2802493
- UPC # 838067000486
- Country of Origin United States
- Category Portable Vacuums
Dimensions
Hose Dia. | 1 in |
Width | 7 3/8 in |
Hose Length | 6 ft |
Power Cord Length | 25 ft |
Length | 19 1/4 in |
Height | 9 5/16 in |
Tank Size | 1 gal |
Description
Critical Area Vacuum, Critical Area Application Pest Removal, Vacuum Pickup Type Dry, Vacuum Power Source Corded, Tank Material Plastic, Tank Size 1 gal, Tank Dry Capacity 1 gal, Vacuum Collection Type Bagless, Vacuum Filtration Type HEPA, Vacuum Air Flow 99 cfm, Static Pressure 60 in, Power 628 W, Current 6.6 A, Voltage 120V, Hose Dia. 1 in, Hose Length 6 ft, Height 9 5/16 in, Length 19 1/4 in, Width 7 3/8 in, Weight 11.8 lb, Sound Level 69 dB, Power Cord Length 25 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESHWAVE IAQ Air and Surface Odor Eliminator, 1gal, RTU (555)
- XERO Holiday Light Pole 50 Foot (209-20-299)
- KLEEN HANDLER Commercial Universal Headband Cleaning Mop Head Refill, Blue (BIS-KH-GCM-03)
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Black, 24 in L Handle (31959)
- ATRIX Omega Supreme Electronic Vacuum 110V (VACOSE110)
- ATRIX Lil Red HEPA Vacuum (AHSC-1)
- ATRIX Atrix VACEXP-IPM Atrix HEPA IPM 4 Express Vac (VACEXP-IPM)
- ATRIX Atrix vacbp1 Atrix Backpack HEPA Vacuum (vacbp1)
- ATRIX Atrix VACOMEGASLFH Atrix Electronic HEPA vacuum (VACOMEGASLFH)
- ATRIX Ergo Backpack HEPA Vacuum (BP50-G)
- VORTEX Evolution 3 Manual Carpet Sweeper (VO70315)
- Atrix Portable Vacuums