Shop All Vacuum Filters
Atrix
OF612HE SafeGuard 360 HEPA Filter Cartridge for Omega Series Vacuums
Mfr # 100OF612HE
Zoro # G711230441
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Atrix
- MFR # 100OF612HE
- Zoro # G711230441
- Country of Origin United States
- Category Vacuum Filters
Description
This Atrix OF612HE SafeGuard 360 HEPA filter cartridge is designed to work as replacement for the one that came standard on select Atrix Omega Series vacuum cleaners sold separately. It boasts HEPA filtration that maximizes dirt dust and allergen collection while also making it convenient to dispose of those pollutants without fear of them recirculating back into the room. The included plug and closed system make this cartridge ideal for hazardous particulate applications. Stock up on these filters so that you are always prepared to change out an old one and get back to cleaning with no downtime!**Overall Dimensions:*Length: 11 13/16''*Width: 5 11/16''*Depth: 5 5/8''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 15 gal Recessed Panels Waste Receptacle, Black, Polyethylene (SAF9474BL)
- GEORGIA-PACIFIC Dispenser for Combi-fold C-Fold/Multifold/BigFold Towels, 12.3 x 6 x 15.5, Black (56650A)
- HUMEX NORTH AMERICA Odor Absorber Show Fresh (USA6400B12)
- TOUGH GUY Scrubbing Pad, Green, Size 19", Round, PK5 (402W30)
- ATRIX Omega Toner and Dust Fine Filtration Filter Cartridge (31700-1P)
- ATRIX Antimicrobial Vacuum Secondary HEPA Filter (ATIBCVH2)
- ATRIX Sleeve Filter, Dry, HEPA (ATIBCVH1)
- ATRIX OF612HE-IC SafeGuard 360 HEPA-Certified Filter Cartridge for Omega Series Vacuums (100OF612HEIC)
- ATRIX Cassette Filter, HEPA, 1" H x 5" W x 6" L (BPFILPACK)
- ATRIX Omega HEPA Filter Cartridge (OF612HE)
- STANLEY Blue Cloth Reusable Filter, w/Clamp Ring (19-1500)
- Atrix Vacuum Filters