Shop All Portable Vacuums
Atrix
Cordless Backpack HEPA Vacuum
Mfr # VACBPAIC
Zoro # G900443522
product price: $1,297.99
/ea
Free Shipping & Returns
$1,297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 26 V
- Vacuum Filtration Type HEPA
- Weight 15.4 lb
- Vacuum Collection Type Reusable Bag
- Battery Charge Time 4 hr
Product Information
- Brand Atrix
- MFR # VACBPAIC
- Zoro # G900443522
- UPC # 838067002787
- Country of Origin China
- Category Portable Vacuums
Dimensions
Hose Dia. | 1 1/2 in |
Height | 23 1/2 in |
Hose Length | 5 1/2 ft |
Power Cord Length | Blank |
Description
Cordless Backpack HEPA Vacuum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Hensley Brushed nickel pivoting paper holder (MY3508BN)
- ZEP Degreaser, 5 Gal Drum, Liquid, Orange (139735)
- ZEP Chlorinated Detergent, Jug, 4 PK (246524)
- REGISTRY Wastebasket Liner, 20 Qt. (EK9474L01)
- ATRIX Omega Supreme HEPA ESD Safe Vacuum (VACOMEGASLFH)
- ATRIX Atrix Express IPM HEPA Vacuum (VACEXP-IPM-G)
- ATRIX Turbo Red Vacuum with HEPA Filtration (AHC-1)
- ATRIX High Capacity ESD Safe HEPA Vacuum (HCVAC7H-ESD)
- ATRIX Cordless Stick Vacuum (ACSV-1)
- ATRIX Drum Vacuum (ATI55H-3)
- SUNEX Power Vacuum, Dual Function (SX1000)
- Atrix Portable Vacuums