Shop All Vacuum Accessories
Atrix
Atrix Backpack Series Nylon Carry Bag
Mfr # BP200
Zoro # G4068900
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vacuum Brand Atrix
- For Vacuum Type Backpack Vacuum
- Includes Shoulder Strap
- Fits Models Ergo BP50-G, Ergo Pro Series VACBP36V-GR
- For Use With Mfr. Model Number BP50-G, VACBP36V-GR
Product Information
- Brand Atrix
- MFR # BP200
- Zoro # G4068900
- UPC # 838067001599
- Country of Origin China
- Category Vacuum Accessories
Details
Fits Vacuum Brand | Atrix |
For Vacuum Type | Backpack Vacuum |
Item | Carrying Bag |
Includes | Shoulder Strap |
Fits Models | Ergo BP50-G, Ergo Pro Series VACBP36V-GR |
For Use With Mfr. Model Number | BP50-G, VACBP36V-GR |
Fits Vacuum Models | BP50-G, VACBP36V-GR |
Description
Carrying Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Atrix, Fits Vacuum Models BP50-G, VACBP36V-GR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Red 24" Polypropylene Floor Squeegee (71604/29624)
- GEORGIA-PACIFIC 8.1 x 11.6 x 6.6 in. Single Fold Towel Steel Dispenser, White (GE471634)
- TOUGH GUY Vacuum Bag, 1-Ply, Paper Bag, 10 PK (3ZJK3)
- RUBBERMAID COMMERCIAL 8 gal Rectangular Trash Can, Black, Open Top, Polyethylene (FG335388BLA)
- ATRIX Atrix 32555 ESD Safe Micro Accessory Kit - 4 Piece (32555)
- ATRIX Atrix Ergo Backpack Series Round Dust Brush (BP42)
- ATRIX Crevice Nozzle (BP41)
- ATRIX Atrix Backpack Series Furniture Nozzle (BP40)
- ATRIX Toner Proof Stretch Hose, ESD Safe, 10 ft (31671)
- GUARDAIR Vacuum Hose, Vinyl (N12510)
- Atrix Vacuum Accessories