Shop All PTFE Tubing
Atp
Tubing, 0.062 IDx1/8 in OD, 100 ft, Natural
Mfr # PTFE-0102X100
Zoro # G2773854
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PTFE
- Tube Hardness Shore D: 55 to 65
- Inside Dia. 1/16 in
- Outside Dia. 1/8 in
- Wall Thickness 0.03 in
Product Information
- Brand Atp
- MFR # PTFE-0102X100
- Zoro # G2773854
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Inside Dia. | 1/16 in |
Outside Dia. | 1/8 in |
Tube Length | 100 ft |
Tube Bend Radius | 3/4 in |
Outside Diameter | 1/8 in |
Inside Diameter | 1/16 in |
Overall Length | 100 ft |
Bend Radius | 3/4 in |
Description
Tubing, Application Air, Chemical, Gas, Water, Color White, Hardness Shore D 55, Inside Diameter 1/16 in, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 372 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Heat Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube 3/8 In, Carbon Steel (SH3038-PP)
- EEMAX 240VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM007240T)
- JONES STEPHENS Basket Strainer, Black, Swa (B02005)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1/2" x 1/4" Pipe Size, Spigot x Socket (9837-072)
- ATP Tubing, 0.187 IDx1/4 in OD, 100 ft, Natural (PTFE-0304X100)
- ATP Tubing, 0.25 IDx3/8 in OD, 100 ft, Natural (PTFE-0406X100)
- ATP Tubing, 0.156 IDx1/4 in OD, 100 ft, Natural (PTFE-02504X100)
- ATP PTFE Tubing, 4 mm Inside Dia. (PTFE06MCNA-50)
- ATP PTFE Tubing, 1/4 in Inside Dia. (PTFE-0406X10)
- ATP Tubing, 0.125 IDx1/4 in OD, 100 ft, Natural (PTFE-0204X100)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 25 Ft. L (ZUSA-HT-680)
- Atp PTFE Tubing