Shop All PTFE Tubing
Atp
PTFE Tubing, 1/4 in Inside Dia.
Mfr # PTFE-0406X10
Zoro # G110993794
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.063 in
- Elongation 200% to 400%
- Standards ASTM 3295, CFR Title 21, FDA, UL 94 Rated V-O Flammability
- Color White
- Industry Application Automotive, Chemical Processing, General Laboratory, Industrial, Insulation and Food Service Applications
Product Information
- Brand Atp
- MFR # PTFE-0406X10
- Zoro # G110993794
- Country of Origin Taiwan, Province of China
- Category PTFE Tubing
Dimensions
Outside Diameter Tolerance | +/-0.004 in |
Inside Diameter | 1/4 in |
Overall Length | 10 ft |
Outside Diameter | 3/8 in |
Description
PTFE Tubing, Application Air, Chemical, Gas, Water, Color White, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 1/4 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 240 psi @ 70 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 3/8 in, Overall Length 10 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI SEAL Toilet Gasket (BL01)
- CHICAGO FAUCET Faucet, Add On, 9.5"Spt, Chicago For - Part# 613A (613A)
- ZORO SELECT Pipe Clamp, Pipe Sz 6 In, 11 1/2 In L (0500345129)
- RIDGID Tube Bender, Geared Ratchet, 5/8 In Tube (358)
- ATP Tubing, 0.062 IDx1/8 in OD, 100 ft, Natural (PTFE-0102X100)
- ATP Tubing, 0.187 IDx1/4 in OD, 100 ft, Natural (PTFE-0304X100)
- ATP Tubing, 0.156 IDx1/4 in OD, 100 ft, Natural (PTFE-02504X100)
- ATP Tubing, 0.25 IDx3/8 in OD, 100 ft, Natural (PTFE-0406X100)
- ATP Tubing, 0.125 IDx1/4 in OD, 100 ft, Natural (PTFE-0204X100)
- ATP PTFE Tubing, 4 mm Inside Dia. (PTFE06MCNA-50)
- ZORO SELECT Teflon PTFE Tubing, 1/16" ID x 1/8" OD x 10 Ft. L (ZUSA-HT-689)
- Atp PTFE Tubing