Shop All Coiled Air Hoses
Atp
Poly Hose, Coil, 1/4 In Hose ID, 16 Ft Long
Mfr # PBS14-20CB2
Zoro # G0367421
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Braided Coil
- Hose Inside Dia. 1/4 in
- Hose Inside Dia. (In.) 1/4
- Hose Length 16 ft
- Hose Outside Dia. (In.) 3/8
Product Information
- Brand Atp
- MFR # PBS14-20CB2
- Zoro # G0367421
- Country of Origin United States
- Category Coiled Air Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Inside Dia. (In.) | 1/4 |
Hose Length | 16 ft |
Hose Outside Dia. (In.) | 3/8 |
Fitting Size | 1/4 in x 1/4 in |
Usable Length (Ft.) | 16 |
Bend Radius (In.) | 1.000 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Outside Dia. | 3/8 in |
Bend Radius | 1 in |
Description
Coiled Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 3/8 in, Hose Length 16 ft, Hose Color Blue, Hose Tube Material Polyurethane, Hose Cover Material Polyurethane, Max. Working Pressure @ 70 F 210 psi, Temp. Range 40 Degrees to 120 Degrees F, Bend Radius 1 in, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 15.875 Mm W; Single Seal & Single Shield (87504/5C)
- COXREELS Hose Roller Guide, For 1/4 to 3/4 ID Hose (1728-1)
- FLEXZILLA Retractable Air Hose Reel w Levelwind Te (L8306FZ)
- MTD Pulley-Flat Idler (756-04511B)
- ATP Coiled Air Hose, 1/4" ID x 12 ft. (TT-14-15-R-RS)
- ATP Coiled Air Hose, 1/4" ID x 16 ft. (TT-14-20-R-RS)
- ATP Coiled Air Hose, 1/4" ID x 12 ft., Bend Radius: 1/2" (TT-14-15-LB-RS)
- ATP Coiled Air Hose, 1/4" ID x 24 ft. (TT-14-30-R-RS)
- ATP Coiled Air Hose, 1/4" ID x 20 ft. (TT-14-25-NB-RS)
- ATP Coiled Air Hose, 1/4" ID x 16 ft. (TT-14-20-LB-RS)
- SPEEDAIRE Coiled Air Hose, Nylon, Yellow, 1/4 in Hose Inside Dia, Brass x Brass, MNPT x MNPT, Brass (1VEH7)
- Atp Coiled Air Hoses