Shop All Coiled Air Hoses
Atp
Coiled Air Hose Assembly, 3/8" ID x 8 ft.
Mfr # TT-38-10-NB-RS-QC
Zoro # G6087634
product price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Hose Length 8 ft
- Max. Working Pressure @ 70 F 140 psi
- Fitting Size 3/8 in x 3/8 in
- Fitting Type MNPT x F Safety Twist Industrial Interchange Coupler
Product Information
- Brand Atp
- MFR # TT-38-10-NB-RS-QC
- Zoro # G6087634
- Country of Origin United States
- Category Coiled Air Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 8 ft |
Fitting Size | 3/8 in x 3/8 in |
Hose Fitting B Size | 3/8 in |
Pigtail Length | 20 in |
Compressed Length | 2 ft 7 in |
Hose Outside Dia. | 9/16 in |
Hose Fitting A Size | 3/8 in |
Bend Radius | 1" |
Details
Description
Coiled Air Hose Assembly, Hose Inside Dia. 3/8 in, Hose Outside Dia. 9/16 in, Hose Length 8 ft, Pigtail Length 20 in, Compressed Length 2 ft 7 in, Hose Color Navy Blue, Hose Tube Material Polyurethane, Hose Cover Material Polyurethane, Burst Pressure 420 psi, Max. Working Pressure @ 70 F 140 psi, Temp. Range -68 Degrees to 140 Degrees F, Hose Reinforcement Type Not Reinforced, Hose Reinforcement Material Not Reinforced, Safety Factor 3:1, Hose Fitting A Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-1/2)
- CONTINENTAL Washdown Hose, 1" ID x 25 ft., White (CR100-25-G)
- INTERSTATE PNEUMATICS Translucent Blue Polyurethane Recoil Hose 1/4 Inch x 25 feet Solid Fittings (HR24-025)
- MARATHON MOTORS Motor, 1 HP, OEM Replacement Brand: Carrier, Marathon Replacement For: HD52VE214, 56T11D33 (056T11D5209)
- ATP Coiled Air Hose, 1/4" ID x 16 ft. (TT-14-20-NB-RS)
- ATP Coiled Air Hose, 1/4" ID x 20 ft. (TT-14-25-LB-RS)
- ATP Coiled Air Hose Assembly, 3/8" ID x 8 ft. (TT-38-10-LB-RS3)
- ATP Coiled Air Hose, 3/8" ID x 20 ft. (TT-38-25-LB-RS2)
- ATP Coiled Air Hose Assembly, 3/8" ID x 8 ft. (TT-38-10-NB-RS3)
- ATP Poly Hose, Braided, 3/8 In ID, 16 ft. L (PBS38-20CB2)
- COILHOSE PNEUMATICS Flexeel Coil 1/4"IDx20’ 1/4" MPT Swivel Transparent YellowPRE14-20B-TY (PRE14-20B-TY)
- Atp Air Hoses