Shop All Multi-purpose Air Hoses
Atp
3/8" x 100 ft Braided Polyurethane Hose 210 psi BL
Mfr # PBH38-100CB3
Zoro # G3183713
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Braided
- Hose Inside Dia. 3/8 in
- Pneumatic Hose Length 100 ft.
- Hose Inside Dia. (In.) 3/8
- Hose Length 100 ft
Product Information
- Brand Atp
- MFR # PBH38-100CB3
- Zoro # G3183713
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Pneumatic Hose Length | 100 ft. |
Hose Inside Dia. (In.) | 3/8 |
Hose Length | 100 ft |
Hose Outside Dia. (In.) | 9/16 |
Usable Length (Ft.) | 100 |
Fitting Size | 3/8 in x 3/8 in |
Pnuematic Hose Fitting Size | 3/8" |
Bend Radius (In.) | 1.625 |
Pneumatic Hose Inside Dia. | 3/8" |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Bend Radius | 1 5/8 in |
Hose Outside Dia. | 9/16 in |
Description
Coiled Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 9/16 in, Hose Length 100 ft, Hose Color Blue, Hose Tube Material Polyurethane, Hose Cover Material Polyurethane, Max. Working Pressure @ 70 F 210 psi, Temp. Range -40 Degrees to 155 Degrees F, Bend Radius 1 5/8 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Multi-Lube A, 35 Lb Pail, General Purpose White Calcium Grease (L0183-035)
- SMC AutoSwitch, 3 wire PNP, 0.5m (D-H7A2)
- DYKEM Opaque Staining Color, Gallon, Black (81724)
- COXREELS Hand Crank Hose Reel 3/8In. I.D., (117-3-550)
- ATP 1/4" x 25 ft Braided Polyurethane Hose 210 psi BL (PBH14-25CB2)
- ATP 3/8" x 25 ft Braided Polyurethane Hose 210 psi BL (PBH38-25CB2)
- ATP 1/4" x 100 ft Braided Polyurethane Hose 210 psi BL (PBH14-100CB2)
- ATP 1/4" x 50 ft Braided Polyurethane Hose 210 psi BL (PBH14-50CB2)
- ATP 1/2" x 50 ft Braided Polyurethane Hose 210 psi BL (PBH12-50CB4*)
- ATP 3/8" x 50 ft Braided Polyurethane Hose 210 psi BL (PBH38-50CB3)
- FLEXZILLA Air Hose, 1/2" x 100, 3/8" MNPT Fitting (HFZ12100YW3)
- Atp Multi-purpose Air Hoses