Shop All Binoculars
This Product is Discontinued
Atn
Night Vision Goggles, 1X Magnification, 40 Degrees Field of View (Discontinued)
Mfr # NVGOPVS730
Zoro # G9453306
Free Shipping & Returns
This Product is Discontinued
Key Features
- Generation Gen 3
- Magnification 1X
- Field of View 40 Degrees
- Weather Resistant Yes
- Min. Distance 0.82 ft
Product Information
- Brand Atn
- MFR # NVGOPVS730
- Zoro # G9453306
- UPC # 658175150541
- Country of Origin United States
- Category Binoculars
Dimensions
Length | 5 4/5 |
Height | 6 1/10 in |
Width | 3 1/10 |
Details
Item | Night Vision Goggles |
Generation | Gen 3 |
Magnification | 1X |
Field of View | 40 Degrees |
Weather Resistant | Yes |
Min. Distance | 0.82 ft |
Tripod Mountable | No |
Optical Lens Coating | Coated |
Weight | 23.99 oz |
Construction | Plastic |
Standards | MILSTD 810 |
Includes | Demist Shield, Goggle Kit, Len Tissue, Lens Cap, Lithium Battery, Manual, Packing Box, Sacrificial Window, Soft Carrying Case, Warranty Card |
Requires | (2) AA Batteries |
Description
Night Vision Goggles, Gen 3 Generation, Field of View 40 Degrees , Magnification 1X, Length 5 4/5, Width 3 1/10, Height 6 1/10 in, Construction Plastic, Optical Lens Coating Coated, Min. Distance 0.82 ft, Tripod Mountable No, Requires (2) AA Batteries, Weather Resistant Yes, Standards MILSTD 810, Weight 23.99 oz, Includes Demist Shield, Goggle Kit, Len Tissue, Lens Cap, Lithium Battery, Manual, Packing Box, Sacrificial Window, Soft Carrying Case, Warranty Card
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AA, AE, AP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.