Shop All Binoculars
This Product is Discontinued
Atn
General Spotting Scope, 20X to 80X Magnification, Porro Prism, 1 Degrees Field of View (Discontinued)
Mfr # 658175112266
Zoro # G4841658
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type General
- Color Green/Black
- Magnification 20X to 80X
- Field of View 1 Degrees
- Prism Type Porro
Product Information
- Brand Atn
- MFR # 658175112266
- Zoro # G4841658
- UPC # 658175112266
- Country of Origin China
- Category Binoculars
Dimensions
Height (In.) | 7-3/8 |
Width (In.) | 3-11/32 |
Length (In.) | 20-13/16 |
Details
Item | Spotting Scope |
Type | General |
Color | Green/Black |
Magnification | 20X to 80X |
Field of View | 1 Degrees |
Prism Type | Porro |
Weather Resistant | No |
Includes | Warranty |
Construction | Aluminum with Rubber Armor |
Weight | 72 oz |
Requires | (3) CR123A Type Batteries |
Optical Lens Coating | Coated |
Tripod Mountable | No |
Min. Distance (Ft.) | 6 |
Description
Spotting Scope,CMOS,X-Spotter HD Series
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.