Shop All Blower and Fan Accessories
Atmosphere
Vortex Inline Duct Blower Fan 10"
Mfr # VTX1000
Zoro # G402593473
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Atmosphere
- MFR # VTX1000
- Zoro # G402593473
- UPC # 6285071000700
- Country of Origin Canada
- Category Blower and Fan Accessories
Description
VORTEX IN-LINE DUCT BLOWER FANS VORTEX VTX1000 IN-LINE DUCT BLOWER FAN VORTEX IN-LINE DUCT BLOWER FANS ARE IDEAL FOR USE IN GENERAL PURPOSE EXHAUST APPLICATIONS. VORTEX VTX1000 IN-LINE DUCT BLOWER FANS ARE MADE FROM QUALITY STEEL AND FEATURE A HAMMERTONE POWDER COAT FINISH FOR ADDED DURABILITY. THE FANS ARE BUILT WITH AN EXTENDED COLLAR AND LIP TO ALLOW EASY DUCT HOOKUP. AERODYNAMIC BUILD ALLOWS FREE AIR FLOW. FANS FEATURE A PERMANENTLY LUBRICATED, MAINTENANCE-FREE BALL BEARING MOTOR FOR QUIET, VIBRATION-FREE OPERATION. GALVANIZED MOUNTING BRACKETS ALLOW FOR HORIZONTAL OR VERTICAL INSTALLATION. 6'L POWER CORD INCLUDED. VTX1000 FANS FIT DUCTS MEASURING 10" IN DIAMETER. FANS OPERATE AT 2750 RPM. ETL , CSA AND UL507 LISTED.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UVIEW Adaptor Cone (550537)
- HYDROLEVEL 3150 120V Hydrostat Universal (3150)
- DAYTON Portable Air Cleaner, HEPA, 36/65/80 CFM (2HPC3)
- VULCAN Finned Tubular Heating Element, 240V (FTH30B-B)
- DAYTON Blower, 7 3/4 In (1C792)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 151 CFM, 240V (BBA14-222HEB-00)
- YORK Blower Motor, 120/240V, 1-Phase, 1 HP (S1-324-36074-246)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 47 CFM, 120V (BBA14-113SEB-00)
- DAYTON Blower, 10-5/8 In, 208-230 V, 2020 CFM (7HL65)
- DAYTON Direct Drive Blower, 115/230 V (7AP76)
- GOODMAN Blower Wheel, PTAC (0150P00005S)
- Atmosphere Blower and Fan Accessories