Shop All Receivers & Amplifiers
Atlona
Avance 4K Uhd HDMI Transmitter And Receiver Kit With Rs-232 And Ir
Mfr # AT-AVA-EX70C-KIT
Zoro # G2186481
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency Response - Speakers 50 Hz, 60 Hz
- Audio Inputs 1
- Audio Outputs 1
- Product Type Video Extender Transmitter/Receiver
- Number of USB Ports 2
Product Information
- Brand Atlona
- MFR # AT-AVA-EX70C-KIT
- Zoro # G2186481
- Country of Origin Unknown
- Category Receivers & Amplifiers
Dimensions
Receiver Depth | 2.95 in |
Transmitter Height | 0.93 in |
Receiver Height | 0.93 in |
Transmitter Width | 4.20 in |
Transmitter Depth | 2.95 in |
Receiver Width | 4.20 in |
Details
Frequency Response - Speakers | 50 Hz, 60 Hz |
Audio Inputs | 1 |
Audio Outputs | 1 |
Product Type | Video Extender Transmitter/Receiver |
Number of USB Ports | 2 |
Features | Features,"Environmentally Friendly, HDMI in, HDMI Out, Network (RJ-45), USB" |
Twisted Pair Cable Standard | Category 7 |
Media Type Supported | Twisted Pair |
Number of Output Devices Supported | 2 |
Number of Input Devices Supported | 2 |
Graphics Modes | 4K UHD |
Connectivity Technology | Wired |
Maximum Operating Distance | 230 ft |
Maximum Video Resolution | 4096 x 2160 |
Number of Network (RJ-45) Ports | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAKESPEARE Shakespeare 5410-XT 4 Cellular Antenna (5410-XT)
- VERTEX STANDARD Battery, Vertex Standard, 2300mAh, 7.4V (FNBV130LIUNI)
- ILC Replacement for Philips Heartstart FRX (HEARTSTART FRX PHILIPS)
- ALURATEK Bltooth Wireless Stereo Headphones (ABH04FB)
- ATLONA 4K Hdr Four-Output HDMI Distribution Amplifier (AT-RON-444)
- PYLE 60 Watt Class-T Hi-Fi Audio Amplifier With Ac Adapter Included (PFA200)
- PYLE 6 Channel Bt Home Theater Amplifier (PT6060CHAE)
- HARMAN PROFESSIONAL SOLUTIONS CROWN 2x300W Power Amplifier (NXLI800-0-US)
- PYLE Stereo Power Amplifier With Bluetooth (PT506BT)
- PYLE Compact Wireless Bt Stereo Amplifier, PDA4BU (PDA4BU)
- PYLE Wireless Audio Dj Sound Receiver (Works With Pyle Model: Pmx6Bu) (PRTPMX6BURC)
- Atlona Receivers & Amplifiers