Shop All Exit Signs with Lights
Atlite - Emergency
Ny Univer Edglt, Ac Only, Black, 6 Lens
Mfr # AUXABK6
Zoro # G1225133
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.0 in
- Height 1.0 in
- Voltage 120/277 V
- Mounting Universal
- Lamp Type LED
Product Information
- Brand Atlite - Emergency
- MFR # AUXABK6
- Zoro # G1225133
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 1.0 in |
Height | 1.0 in |
Length | 1.0 in |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Voltage | 120/277 V |
Mounting | Universal |
Lamp Type | LED |
Fixture Wattage | 0.9/1.1W |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7" W, 5" H, 0.055" Thickness (486U25)
- 3M Lens Covers, PK10 (H-110-10)
- DUE NORTH Traction Device for Shoes L/XL, PR (V3551270-L/XL)
- ABUS Lockout Padlock, KA, Orange, 1-3/4"H (74/40 KA ORANGE)
- ATLITE - EMERGENCY Ny Univ Edgelit, Self Pow, Brsh Alm Hsg (AUXSHSD)
- ATLITE - EMERGENCY Tsc18Rcsa Alum, 8", 1Fc, Red (TSC18RCSA)
- ATLITE - EMERGENCY Ny Universal Edgelit, Self Pow, Brsh Alm (AUXSSD)
- ATLITE - EMERGENCY Ny Edge Lit Single Lens Kit (AUXL18)
- ATLITE - EMERGENCY Edgelite Housing, Slf-Pwrd Hs1 (HS1)
- ATLITE - EMERGENCY Ny Edge Lit 6" Lens Kit (AUXL6)
- LUMAPRO Exit Sign, ABS, LED, 2W, 9-9/16in. H, Red (40CP86)
- Atlite - Emergency Exit Signs with Lights