Shop All Emergency Lighting Accessories
Atlite - Emergency
Ny Led Cmbo, 2 Face, 3 Heads, Wh
Mfr # RCS283LED
Zoro # G1225018
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Emergency Lighting and Exit Signs 12.25 Inches
- Height 3.0 Inches
- Housing Material - Emergency Lighting and Exit Signs Steel
- Mounting Wall Mount
- Lamp Type LED
Product Information
- Brand Atlite - Emergency
- MFR # RCS283LED
- Zoro # G1225018
- Country of Origin China
- Category Emergency Lighting Accessories
Dimensions
Length - Emergency Lighting and Exit Signs | 12.25 Inches |
Height | 3.0 Inches |
Details
Housing Material - Emergency Lighting and Exit Signs | Steel |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Wall Mount |
Lamp Type | LED |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Orange Rechargeable 18650, 500 lm lm (88837)
- ILB GOLD Fluorescent Ballast, Replacement For Ult, B432Iunvhp-A (B432IUNVHP-A)
- ILC Replacement for Edwards Signaling 50(color)-n5-40wh Halogen replacement light bulb lamp (50(COLOR)-N5-40WH HALOGEN EDWARDS SIGNALING)
- ILC Replacement for Master Water Mwc-e7/4 replacement light bulb lamp (MWC-E7/4 MASTER WATER)
- ATLITE - EMERGENCY Inc Emergency Light, 2 heads, 6 V, 10 W, White (6BC10-BA)
- ATLITE - EMERGENCY NY LED Emergency Light, 2 heads, 2 remotes (10REL36-LED42)
- ATLITE - EMERGENCY Polycarb, Led 9.6 V Remote, 1 Head, Wh (RFLED401)
- ATLITE - EMERGENCY Ny Inc Combo, 1 Face, 3 Heads, Wh (RCS8R-3)
- ATLITE - EMERGENCY Ny Led Exit, Stl, Self Powered, Unv Face (RXSN8RU)
- ATLITE - EMERGENCY Ny Inc Emer Light, 2 Heads, 6 V, 18W, Wh (6REL18)
- SAFETY TECHNOLOGY INTERNATIONAL Wire Guard, 10-3/4 x 24-3/4 x 11-1/4 In. (STI 9649)
- Atlite - Emergency Emergency Lighting Accessories