Shop All Folding & Event Tables
Atlas Commercial Products
Titan Series™ Wood Folding Table, 6 Ft. x 30" Banquet
Mfr # WFT5-3072
Zoro # G6987525
product price: $154.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$154.99
Free 30-Day Returns
Key Features
- Tabletop Material Wood
- Surface Material Wood
Product Information
- Brand Atlas Commercial Products
- MFR # WFT5-3072
- Zoro # G6987525
- Country of Origin China
- Category Folding & Event Tables
Details
Tabletop Material | Wood |
Surface Material | Wood |
Description
The 6' x 30" tabletop is constructed from high quality 3/4" 12-ply plywood with vinyl bullnose edging that is glued and nailed into the table. 16 gauge powder coated legs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Pomander 85.27 Free Standing Entertainment Center in Grey Gloss (402351)
- INFINITY INSTRUMENTS Gold Tabletop Alarm Clock (15684GD-4360)
- SAFCO Rectangle Flip-N-Go 18 x 60" Rectangular Training, 60 X 18 X 29, Laminate Top Top, Folkstone (LF1860TSFLK4)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' W/ Window Cloud Gray Fabric Frosted Window (1852337-3)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 6 Ft. x 18" Conference Table (WFT5-1872)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 24"W x 48"L Granite White Plastic Folding Table (PFT23-2448)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Heavy Duty Birchwood Folding Banquet Table, 60" Round (HD5-60R)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 60" Square (WFT5-60SQ)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 48" 1/2 Round (WFT5-48HALF)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, Bar Top, for 8 Ft. Banquet Table (WFT5-1296BT)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 30" W, 72" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-3072)
- Atlas Commercial Products Office & School Tables