Shop All Waiting Room & Guest Chairs
Atlas Commercial Products
Resin Chiavari Chair with Premium Steel Frame, Silver
Mfr # RCC3SLV
Zoro # G6987455
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$103.99
Free 30-Day Returns
Key Features
- Back Color Wood
- Assembled/Unassembled Assembled
- Style Chiavari Chair
Product Information
- Brand Atlas Commercial Products
- MFR # RCC3SLV
- Zoro # G6987455
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Back Color | Wood |
Assembled/Unassembled | Assembled |
Style | Chiavari Chair |
Description
Resin Chiavari Chairs are a great alternative to wood chiavari chairs. Resin Chiavari Chairs stack 7-9 high, have a durable steel frame with a resin finish and ship completely assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Tablet Arm Chair, Right Hand Flip-Up, Gray, 21" W, 25.5" L, 32" H, Gray (RUT-EO1-GY-RTAB-GG)
- SUPREME SOURCE AND SUPPLY Unvsl PTAC ArchGril 42x 16.14x1.18 DBrnz (4120700)
- LIVABLISS Pisa PSS-2310 Machine Crafted Area Rug (PSS2310-71010)
- BOSS BlueExecutive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9545-BE)
- ATLAS COMMERCIAL PRODUCTS Wood Chiavari Chair, White Wash (WCC4WHW)
- ATLAS COMMERCIAL PRODUCTS Wood Chiavari Chair, White (WCC4WH)
- ATLAS COMMERCIAL PRODUCTS Wood Chiavari Chair, Gold (WCC4GD)
- ATLAS COMMERCIAL PRODUCTS Crown Back Banquet Chair, Black (CBC9BKFBKF)
- ATLAS COMMERCIAL PRODUCTS Resin Chiavari Chair with Premium Steel Frame, Gold (RCC3GLD)
- ATLAS COMMERCIAL PRODUCTS Madison Cross Back Chair, Mark II, Fruitwood (XBC45FW)
- BOSS Executive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9545-BK)
- Atlas Commercial Products Waiting Room & Guest Chairs