Shop All Toilet Paper
This Product is Discontinued
Atlas
Bathroom Tissue, 2 Ply Ply, White, 48 PK (Discontinued)
Mfr # 205
Zoro # G1991407
This Product is Discontinued
Key Features
- Green Certification or Other Recognition Green Seal Certified
- Product Series Bathroom Tissue
- Roll Type Standard
- Series Green Heritage(R)
- Sheets per Roll 500 Sheets
Product Information
- Brand Atlas
- MFR # 205
- Zoro # G1991407
- Country of Origin United States
- Category Toilet Paper
Dimensions
Sheet Size | 4-1/2" x 3.8" |
Details
Item | Toilet Tissue |
Green Certification or Other Recognition | Green Seal Certified |
Product Series | Bathroom Tissue |
Roll Type | Standard |
Series | Green Heritage(R) |
Sheets per Roll | 500 Sheets |
Ply | 2 Ply |
Color | White |
Description
GreenHertage BathTissue,2Ply,500sht,PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.