Shop All Toilet Paper
This Product is Discontinued
Atlas
Bathroom Tissue, 2 Ply Ply, White, 12 PK (Discontinued)
Mfr # 700
Zoro # G1991398
This Product is Discontinued
Key Features
- Green Certification or Other Recognition Green Seal Certified
- Product Series Bathroom Tissue
- Roll Dia. 9"
- Roll Type Jumbo
- Series Green Heritage(R)
Product Information
- Brand Atlas
- MFR # 700
- Zoro # G1991398
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Dia. | 9" |
Roll Length | 1000 ft. |
Core Dia. | 3.35" |
Sheet Size | 3.42" x 1000 ft. |
Details
Green Certification or Other Recognition | Green Seal Certified |
Item | Toilet Tissue |
Product Series | Bathroom Tissue |
Roll Type | Jumbo |
Series | Green Heritage(R) |
Sheets per Roll | Continuous Roll |
Ply | 2 Ply |
Color | White |
Description
Green Heritage JRT,2Ply,9in,1000ft.,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.