Shop All Whirlpools Tubs
Atlantis Whirlpools
Petite 44 x 78 Oval Air & Whirlpool Bathtub
Mfr # 4478PCDR
Zoro # G903529933
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,299.00
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atlantis Whirlpools
- MFR # 4478PCDR
- Zoro # G903529933
- UPC # 848308007303
- Country of Origin China
- Category Whirlpools Tubs
Description
Petite series features a classic oval-shaped bathtub design with stylish, ridged edges. The oval bathtub opening allows bathers to enjoy a comfortable bathing experience. Creates an elegant, functional centerpiece for your bathroom and the focal point for relaxation. Aesthetically appealing and physically soothing merging both worlds into a triumph of elegance.
Give us a call at 1-866-588-8008 if you have any questions or just need help selecting the right tub for your needs
WHIRLPOOL JETTED - 6 adjustable hydro-therapeutic massage jets and 4 focused massaged just in an optimal v-shaped back massage pattern
AIR JETS - 31 Acu-stream air jets for a soothing total body aero-therapeutic massage
MAINTENANCE HEATER - Maintains warm and comfortable bathing temperature
RAISED BUTTONS - Easy-push buttons and whirlpool pressure controls
Marine grade acrylic with fiberglass reinforcement offers a smooth long lasting shine with superior durability
Smooth, glossy ultra white acrylic finish with matching trim
Center drain with right side pump location
Overall dimensions: 78" L x 44" W x 24.75" H
Basin dimensions: 68" L x 35" W
Average water capacity: 65 gallons
10 YEAR WARRANTY - Bathtub shell is protected with a limited 10 year warranty against manufacturer defects; 1 year for parts replacement; 90 days for labor
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 90 gpm, 5m, PK20 (255045-75)
- SMITH-COOPER 3/4" Swing Check Valve (4347002820)
- DANCO Stem Dvrtr Gerber 11B-4D (9D0015352B)
- ORION 0.2" W x 3.24" L x 4.21" H, Polypropylene, Waste Assembly (WA-2)
- KOHLER Mariposa 6' Whirlpool, W/Apron, Lh (1257-LA-0)
- KOHLER Archer Heated Bbm 60X30 Wp, Di (1947-XHGH-0)
- KOHLER Devonshire 5' Flexjet Wp, Lh Aprn W/Ht (1357-HL-0)
- EAGO 5Ft Clear Rnded Corner Acrylic Whirlpool Bathtub for Two (AM197ETL)
- KOHLER Mariposa 5.5 Wp Int Apn Usa Lh 120V Heat (1224-HL-0)
- AMERICAN STANDARD Cadet Whirlpool Bathtub, White (2772018W.020)
- AMERICAN STANDARD Corner Whirlpool Tub, 54x54", White (6060VC.020)
- Atlantis Whirlpools Whirlpools Tubs