Shop All Pond Accessories
Atlantic Water Gardens
Atlantic Water Gardens TT3000 TT-Series 3000 GPH Pump
Mfr # TT3000
Zoro # G003917784
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Atlantic Water Gardens
- MFR # TT3000
- Zoro # G003917784
- UPC # 727429003824
- Country of Origin China
- Category Pond Accessories
Description
Atlantic'S TidalWave TT-Series pumps are the next generation of ultra-high effeciency ansynchronous pumps. Offering flows from 1500 to 9000 gallons per house, these powerhouses are compact to fit the tightest spaces, opening up a whole new range of applications. The TT-Series is specifically designed to be clog-resistant and hard water-tolerant, making them the perfect choice for all high flow, medium head applications.
Features- Max Pump Flow - 3000
- Max Head - 19.5 in.
- Volts - 115
- Amps - 1.5
- Watts - 173
- Inlet - 1.5 in. MIPT
- Outlet - 1.5 in. MIPT / FIPT
- Dimensions - 8 L x 5.25 W x 6.25 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Float Rod, 3/8-16, 12 In L, Brass (109-855)
- GEMS SENSORS 1" MNPT SPDT Liquid Flow Switch 24V-240V AC/DC 15 to 48 gpm (FS-550, 29609)
- FLINT & WALLING Base (020054)
- DANNER 70 GPH Aquarium pump w/ adjustable flow control. 6' pwr cord. (6503)
- ATLANTIC WATER GARDENS Atlantic Water Gardens MT1000 Replacement Filter Mat BF1000 (MT1000)
- ATLANTIC WATER GARDENS Atlantic Water Gardens SP1400 FastFalls 14 Inch Spillway - 1.5 Inch Bulkhead (SP1400)
- BBQPLUS Economy Foam Gun Applicator (BB615655)
- AQUASCAPE Aquascape 99226 0.5 in. Hudson Fill Valve without Screen (99226)
- SHIN MAYWA 50CR2.75S Norus Stainless Steel Submersible 1 HP Pump (SH584959)
- AQUASCAPE Aquascape 40003 Pond Salt 40 lb Bulk (40003)
- POND BOSS Aeration Tubing, 1/2in. dia., 30 psi, Vinyl (34126)
- Atlantic Water Gardens Pond Accessories