Shop All Disposable Gloves
Atlantic Safety Products
Outrageous Orange, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Orange
Mfr # LGOO-L
Zoro # G408180578
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Material Nitrile
- Palm Thickness 8 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Atlantic Safety Products
- MFR # LGOO-L
- Zoro # G408180578
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Disposable Gloves |
Color | Orange |
Material | Nitrile |
Palm Thickness | 8 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Outrageous Orange |
Sterile/Non-Sterile | Non-Sterile |
Texture | Diamond Texture |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Cut Resistant Glove, Yellow/Red, S, PR (168-08)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powdered, XL, Blue (SA6604)
- LYLE Bicycle Parking Sign, 18" x 12, D4-3L-12HA (D4-3L-12HA)
- VF IMAGEWEAR Red Kap® Men's Lab Coat, Navy, Poly/Combed Cotton, Regular, 42" (KP14NVRG42)
- ATLANTIC SAFETY PRODUCTS Outrageous Orange, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 100 PK, Orange (LGOO-M)
- ATLANTIC SAFETY PRODUCTS Nitrile Disposable Gloves, Nitrile, M, Orange (BLGOR-M)
- ATLANTIC SAFETY PRODUCTS Lightning, Nitrile Disposable Gloves, 5.2 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (BL-L)
- ATLANTIC SAFETY PRODUCTS Lightning, Nitrile Disposable Gloves, 5.2 mil Palm, Nitrile, Powder-Free, Xl, 100 PK, Black (BL-XL)
- ATLANTIC SAFETY PRODUCTS Nitrile Disposable Gloves, Nitrile, XL, Orange (BLGOR-XL)
- ATLANTIC SAFETY PRODUCTS Nitrile Disposable Gloves, Nitrile, M, Black (BLGBL-M)
- SAFETY ZONE Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powdered, M, 100 PK, Blue (GNDR-MD-1M)
- Atlantic Safety Products Disposable Gloves