Shop All Bookcases & Bookshelves
Atlantic Metal
Bookcase, Steel, 5 Shelf, Black, 72HX36W
Mfr # BA40361872-09
Zoro # G5483970
original price:
$630.42
39% off
new price: $381.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$381.99
Free 30-Day Returns
Key Features
- Type Assembled
- Series Elite
- Number of Shelves 5
- Color Black
- Depth 18 in
Product Information
- Brand Atlantic Metal
- MFR # BA40361872-09
- Zoro # G5483970
- UPC # 017567017082
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 18 in |
Height | 72 in |
Width | 36 in |
Details
Item | Stationary Bookcase |
Type | Assembled |
Series | Elite |
Number of Shelves | 5 |
Color | Black |
Shelf Capacity | 200 lb |
Standards | ANSI/BIFMA |
Includes | Raised Bottom |
Assembly | Not Required |
Shelf Adjustments | Adjustable |
Description
Stationary Bookcase, Color Black, Number of Shelves 5, Standards ANSI/BIFMA, Shelf Capacity 200 lb, Assembly Not Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Adjustable T-Arms (744150)
- TRADEMARK FINE ART Tammy Kushnir 'Daytime Ride' Canvas Art, 18x18 (ALI20501-C1818GG)
- CONNEXION U Shaped Desk, 92.6" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93879-59)
- ATLAS COMMERCIAL PRODUCTS Triple-Braced Fabric Padded Metal Folding Chair, Black (MFC22BKFP)
- ATLANTIC METAL Mobile Bookcase, 5 Shelf, Dove Gray, 78x36 (BM40361872-05)
- ATLANTIC METAL Bookcase, Steel, 5 Shelf, Dove Gray, 72HX36W (BA40361872-05)
- ATLANTIC METAL Bookcase, Steel, 5 Shelf, Putty, 72HX36W (BA40361872-07)
- ATLANTIC METAL 5-Shelf Mobile Bookcase, 78"x36" Putty (BM40361872-07)
- YU SHAN CO USA Yu Shan CO USA Ltd 324-52 Montego 5 tier Bookcase Black (324-52)
- CONCEPTS IN WOOD Concepts In Wood MI3036-D Single Wide Bookcase; Dry Oak Finish 3 Shelves (MI3036-D)
- SPACE SOLUTIONS SOHO Mobile Bookcase, 72" H, Black (21752)
- Atlantic Metal Bookcases & Bookshelves