Shop All Bed Frames
Atlantic Furniture
Atlantic Furniture AR8032019 Concord Full Platform Bed with Flat Panel Foot Board & Twin Urban Trundle Bed - Grey
Mfr # AR8032019
Zoro # G003679118
product price: $723.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$723.99
Free 30-Day Returns
Product Information
- Brand Atlantic Furniture
- MFR # AR8032019
- Zoro # G003679118
- UPC # 782219200548
- Country of Origin China
- Category Bed Frames
Description
Less is certainly more with the open, symmetrical design of the Concord Bed. Though simple in stature, the Concord is versatile and can be set up as either a traditional platform bed or situated as a daybed. Additional storage or an extra sleeping space in the form of a trundle are also options.Concord Full Platform Bed with Flat Panel Foot Board & Twin Urban Trundle Bed - Grey.
Features- Eco-friendly Solid Hardwood with Non-Toxic Finish
- Open Footrail design instills limitless comfort
- Designed for lasting durability
- Supported by hardwood slat kit, foundation not required
- Mattress separately
- Less is certainly more with the open, symmetrical design of the Concord Bed. Though simple in stature, the Concord is versatile and can be set up as either a traditional platform bed or situated as a daybed. Additional storage or an extra sleeping space in the form of a trundle are also options.
- Color: Grey
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 400 lb. Big & Tall Brown LeatherSoft Office Chair (CX-1179H-BR-GG)
- PREMIUM Premium PFF082 8 in. Personal Desk Fan (PFF082)
- TRADEMARK FINE ART Chris Moyer 'Rockin Sunset' Canvas Art, 30x47 (ALI0770-C3047GG)
- GLOBAL EQUIPMENT Interion Plastic Office Chair - Black (A820TE)
- ATLANTIC FURNITURE Nantucket Bed with Match Footboard in White, Full Size (AR8236032)
- ATLANTIC FURNITURE Atlantic Furniture AR286832 Madison Full Size Headboard; White (AR286832)
- ATLANTIC FURNITURE Nantucket Twin XL Platform Bed with Matching Foot Board with 2 Urban Bed Drawers - Grey (AR8216119)
- ATLANTIC FURNITURE Nantucket King Size Headboard, White (AR282852)
- ATLANTIC FURNITURE Atlantic Furniture AR9036012 Metro Matching Footboard with Urban Trundle Bed - White; Full Size (AR9036012)
- ATLANTIC FURNITURE Urban Trundle Bed Twin - Grey (AE673129)
- FLASH FURNITURE King Adjustable Bed Base-Wireless Remote (AL-DM0201-K-GG)
- Atlantic Furniture Bed Frames