Shop All End Tables
Atlantic Furniture
Atlantic Furniture AH13313 14 x 22 x 22 in. Nantucket Chair Side Table with Charger; Burnt Amber
Mfr # AH13313
Zoro # G304057165
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Atlantic Furniture
- MFR # AH13313
- Zoro # G304057165
- UPC # 782219212053
- Country of Origin China
- Category End Tables
Description
Chic meets cottage with our tongue and groove, bead board design. This vintage style is constructed from solid, eco-friendly hardwood and is fashioned with care and craftsmanship to stand the test of time. Featuring two high-efficiency USB charging ports and two 110-volt AC power outlets for your convenience, we designed these tables to perfectly accent your couch or living room chair. With sturdy leg assembly and a durable high build five-step finish, this is furniture you'll enjoy for years to come.
Features- Eco-friendly solid hardwood construction
- Classic, traditional design
- 2 built in 110V power outlets
- 2 Built in 5V, 2.1 amp USB Charging Ports
- Sturdy Hanger Bolt Leg Assembly
- Brings a sophisticated functionality to your living space
- Faster charging leading to longer life of the unit
- Durable 9 ft. cord, grounded, UL listed, 16 gauge, 3 wire
- Color: Burnt Amber
- Dimension: 14" W x 22" D x 22" H
- Weight: 32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APW WYOTT Nut 8-32 (2C-89063)
- FLASH FURNITURE Stack Chair, Plastic, Black, 17.25" H (RUT-288-BK-GG)
- SAFAVIEH 5 ft. 3 in. x 7 ft. 6 in. Tulum Rectangle Power Loomed Area RugIvory & Grey (TUL272A-5)
- BOSS Executive Guest Chair, 28-1/2"L40"H, Fixed (B9339)
- ATLANTIC FURNITURE Atlantic Furniture AH11234 Lexi Work Table; Antique Walnut (AH11234)
- ATLANTIC FURNITURE Atlantic Furniture AH13204 Mission Chair Side Table; Walnut (AH13204)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Brown, Contemporary (I 2445)
- MONARCH SPECIALTIES Accent Table, Drum, Side, End, Nightstand, Lamp, Living Room, Bedroom, Gold Metal, Contemporary (I 3927)
- FIXTURESFIRST Wilco Side Table Yellow (FI598154)
- BAXTON STUDIO Sacramento Mid-century Modern Dark Walnut Coffee Table (121-6627)
- MONARCH SPECIALTIES Accent Table - Black / Black Metal With A Drawer (I 3600)
- Atlantic Furniture End Tables