Shop All Aeration
Atlantic Diffusers
DiffuserMedium Bubble5 In Disc3/4 In MPT
Mfr # AB-70017
Zoro # G4608195
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Bubble, 5 in Disc
- Material of Construction polypropylene
- Length (In.) 5 in
- Width (In.) 5 in
- Height (In.) 2 in
Product Information
- Brand Atlantic Diffusers
- MFR # AB-70017
- Zoro # G4608195
- Country of Origin Taiwan, Province of China
- Category Aeration
Dimensions
Length (In.) | 5 in |
Width (In.) | 5 in |
Height (In.) | 2 in |
Fitting Size (In.) | 3/4 in MPT |
Gallons Mixed/Hour @ 6 Ft. Depth per CFM Air Input | 10.8 |
Manufacturers Warranty Length | 1 yr |
Intake Size | 3/4 in |
Minimum Depth Required | 6 in |
Manufacturer Warranty Length | 1 yr |
Bubble Size | 6 to 10 mm |
Active Membrane Diameter | 5 in |
Tubing Diameter | 3/4 in |
Flow Interference Size | 6.5 in |
Air Tubing Diameter | 3/4 in |
Pump Width | 5 in |
Compatible Intake Pipe Size | 3/4 in |
Pump Depth | 5 in |
Pump Height | 2 in |
Diffuser Height | 1.6 in |
Description
Diffuser, Diffuser Type Diffuser Disc, Air Flow Rate (Maximum) 12 scfm, Air Flow Rate (Minimum) 2 scfm, Active Surface Area 32 sq in, Compatible Intake Pipe Size 3/4 in, Minimum Depth Required 6 in, Bubble Type Medium, Bubble Size 6 to 10 mm, Number of Air Tubing Rolls 0, Number of Compressors 1, Discharge Type Disc, Active Membrane Diameter 5 in, Active Membrane Material EPDM, Air Tubing Diameter 3/4 in, Compatible with Media Type Wastewater, Oxygen, Filtered Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOMEC Flowmeter, Turbine, For Water, 1 In FNPT (01N31GM)
- SPRINGER PARTS C114-1E Pump Service Kit, #1 EPDM; Replaces Alfa Laval Part# 480300 (480300SP)
- DAYTON Discharge Spout Kit (3BY4803)
- DAYTON Hand Drum Pump, Polyacetal, 3/4 In HB (5UWG7)
- ATLANTIC DIFFUSERS Diffuser, Medium Bubble Disc, 5 In Dia (AB-70004)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Tube, 2-5/8 x 30 In (AB-70011)
- ATLANTIC DIFFUSERS Diffuser Mount, Polypropylene, 2-3/8 In L (AB-70015)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Tube, 2-5/8 x 24 In (AB-70010)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Disc, 12 In Dia (AB-70006)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Tube, 2-5/8 x 40 In (AB-70012)
- KASCO Electric Aeration System (RAH2-PM)
- Atlantic Diffusers Aeration