Shop All Aeration
Atlantic Diffusers
Diffuser Mount, Polypropylene, 2-3/8 In L
Mfr # AB-70015
Zoro # G3979954
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Universal
- Material of Construction polypropylene
- Length (In.) 2 3/8 in
- Width (In.) 2 3/8 in
- Height (In.) 1 9/16 in
Product Information
- Brand Atlantic Diffusers
- MFR # AB-70015
- Zoro # G3979954
- Country of Origin Taiwan, Province of China
- Category Aeration
Dimensions
Length (In.) | 2 3/8 in |
Width (In.) | 2 3/8 in |
Height (In.) | 1 9/16 in |
Compatible Discharge Pipe Size | 3/4 in |
Overall Height | 1.56 in |
Overall Width | 2.38 in |
Overall Length | 2.38 in |
Details
Item | Diffuser Mount |
Type | Universal |
Material of Construction | polypropylene |
Includes | 3/4 in FPT Fitting |
For Use With | AB-70005, AB-70006, AB-70007, AB-70013, AB-70014 |
Discharge Type | NPT |
Material | Polypropylene |
Compatible Pump Manufacturer Part Number | AB-70005, AB-70006, AB-70007 |
Description
Diffuser Mount, Compatible Discharge Pipe Size 3/4 in, Compatible Pump Grainger Part Number 11M950, 11M951, 11M952, Compatible Pump Manufacturer Part Number AB-70005, AB-70006, AB-70007, Discharge Type NPT, Includes 3/4 in FPT Fitting, Material Polypropylene, Overall Height 1.56 in, Overall Length 2.38 in, Overall Width 2.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAFEEDER Vlv Inj, Pvc/Vtn/C .50T (J41714)
- STENNER 5 Pump Tube, PK5 (MCCP205)
- ZOELLER Submersible Effluent Pump, 1-1/2hp, 4.6A (G188)
- FLOTEC Utility Pump, 1/6HP (FP0S1250X)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Disc, 12 In Dia (AB-70006)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Disc, 9 In Dia (AB-70005)
- ATLANTIC DIFFUSERS Diffuser, Medium Bubble Disc, 5 In Dia (AB-70004)
- ATLANTIC DIFFUSERS Diffuser, Coarse Bubble Disc, 5 In Dia (AB-70003)
- ATLANTIC DIFFUSERS Diffuser, Medium Bubble Cap, 3 In. Dia. (AB-70001)
- ATLANTIC DIFFUSERS DiffuserCoarse Bubble5 In Disc3/4 In MPT (AB-70016)
- KASCO Electric Aeration System (RAH2-PM)
- Atlantic Diffusers Aeration