Shop All Aeration
Atlantic Diffusers
Diffuser, Fine Bubble Tube, 2-5/8 x 30 In
Mfr # AB-70011
Zoro # G4188256
original price:
$72.61
12% off
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fine Bubble Tube, 2-5/8 in dia x 30 in L
- Material of Construction PVC
- Length (In.) 30 in
- Width (In.) 2 5/8 in
- Height (In.) 2 5/8 in
Product Information
- Brand Atlantic Diffusers
- MFR # AB-70011
- Zoro # G4188256
- Country of Origin Taiwan, Province of China
- Category Aeration
Dimensions
Length (In.) | 30 in |
Width (In.) | 2 5/8 in |
Height (In.) | 2 5/8 in |
Manufacturers Warranty Length | 1 yr |
Fitting Size (In.) | 3/4 in FPT |
Gallons Mixed/Hour @ 6 Ft. Depth per CFM Air Input | 11.2 |
Minimum Depth Required | 6 in |
Intake Size | 3/4 in |
Compatible Intake Pipe Size | 3/4 in |
Air Tubing Diameter | 3/4 in |
Flow Interference Size | 12.5 in |
Diffuser Height | 1.4 in |
Pump Height | 2.6 in |
Bubble Size | 1 to 5 mm |
Tubing Diameter | 3/4 in |
Pump Width | 2.6 in |
Active Membrane Diameter | 2.5 in |
Manufacturer Warranty Length | 1 yr |
Description
Diffuser, Diffuser Type Diffuser Tube, Air Flow Rate (Maximum) 15 scfm, Air Flow Rate (Minimum) 3 scfm, Active Surface Area 130 sq in, Compatible Intake Pipe Size 3/4 in, Minimum Depth Required 6 in, Bubble Type Fine, Bubble Size 1 to 5 mm, Number of Air Tubing Rolls 0, Number of Compressors 1, Discharge Type Disc, Active Membrane Diameter 2.5 in, Active Membrane Material EPDM, Air Tubing Diameter 3/4 in, Compatible with Media Type Wastewater, Oxygen, Filtered Water, Diffuser Frame Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-RITE FPZS33T SUMP PUMP 1/3HP BLACK/ZINC (FPZ33T)
- DAYTON Shaft Seal, 5/8 In, Viton, Carbon, Ceramic, Max. Temp. (F): 180 Degrees F (3ACF5)
- TSURUMI Gas Engine Pump, High Pressure, 100 psi, 5.5 HP, Cast iron, 1.5" NPT Inlet (THP-4070HA)
- K2 PUMPS 2 in. x 36 in. Well Drive Point, Stainless Steel 80 Gauze Mesh (AWP36305K-80)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Tube, 2-5/8 x 12 In (AB-70008)
- ATLANTIC DIFFUSERS Diffuser, Coarse Bubble Disc, 5 In Dia (AB-70003)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Disc, 12 In Dia (AB-70006)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Tube, 2-5/8 x 40 In (AB-70012)
- ATLANTIC DIFFUSERS Diffuser, Medium Bubble Cap, 3 In. Dia. (AB-70001)
- ATLANTIC DIFFUSERS DiffuserCoarse Bubble5 In Disc3/4 In MPT (AB-70016)
- KASCO Pond Aerating Fountain System, 17 In. L (2400VFX050)
- Atlantic Diffusers Aeration