Shop All Aeration
Atlantic Diffusers
Diffuser, Fine Bubble Tube, 2-5/8 x 20 In
Mfr # AB-70009
Zoro # G4062247
original price:
$69.18
23% off
new price: $52.65
/ea
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fine Bubble Tube, 2-5/8 in dia x 20 in L
- Material of Construction PVC
- Length (In.) 20 in
- Width (In.) 2 5/8 in
- Height (In.) 2 5/8 in
Product Information
- Brand Atlantic Diffusers
- MFR # AB-70009
- Zoro # G4062247
- Country of Origin Taiwan, Province of China
- Category Aeration
Dimensions
Length (In.) | 20 in |
Width (In.) | 2 5/8 in |
Height (In.) | 2 5/8 in |
Gallons Mixed/Hour @ 6 Ft. Depth per CFM Air Input | 9.5 |
Manufacturers Warranty Length | 1 yr |
Fitting Size (In.) | 3/4 in FPT |
Intake Size | 3/4 in |
Minimum Depth Required | 6 in |
Flow Interference Size | 12.5 in |
Pump Height | 2.6 in |
Pump Width | 2.6 in |
Tubing Diameter | 3/4 in |
Diffuser Height | 1.4 in |
Manufacturer Warranty Length | 1 yr |
Air Tubing Diameter | 3/4 in |
Compatible Intake Pipe Size | 3/4 in |
Active Membrane Diameter | 2.5 in |
Bubble Size | 1 to 5 mm |
Description
Diffuser, Diffuser Type Diffuser Tube, Air Flow Rate (Maximum) 9 scfm, Air Flow Rate (Minimum) 2 scfm, Active Surface Area 118 sq in, Compatible Intake Pipe Size 3/4 in, Minimum Depth Required 6 in, Bubble Type Fine, Bubble Size 1 to 5 mm, Number of Air Tubing Rolls 0, Number of Compressors 1, Discharge Type Disc, Active Membrane Diameter 2.5 in, Active Membrane Material EPDM, Air Tubing Diameter 3/4 in, Compatible with Media Type Wastewater, Oxygen, Filtered Water, Diffuser Frame Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Low Water Cutoff Switch Automatic 120 V (LTA1203S-2)
- DAYTON Pump, Plastic, 1/12 HP, 12VDC, 7.5 Amps (3ACA6)
- ALFA LAVAL Gasket Casing Buna C216 Series Tri-Clover & Ampco (S216-90A-U)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Tungsten Face, Tungsten Cup (BSP-2208)
- ATLANTIC DIFFUSERS Diffuser Mount, Polypropylene, 2-3/8 In L (AB-70015)
- ATLANTIC DIFFUSERS DiffuserMedium Bubble5 In Disc3/4 In MPT (AB-70017)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Tube, 2-5/8 x 40 In (AB-70012)
- ATLANTIC DIFFUSERS Diffuser, Coarse Bubble Disc, 5 In Dia (AB-70003)
- ATLANTIC DIFFUSERS Diffuser, Coarse Bubble Cap, 3 In Dia (AB-70002)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Tube, 2-5/8 x 12 In (AB-70008)
- KASCO Pond Aerating Fountain System, 19 In. L (3400VFX050)
- Atlantic Diffusers Aeration