Shop All Aeration
Atlantic Diffusers
Diffuser, Coarse Bubble Disc, 5 In Dia
Mfr # AB-70003
Zoro # G4010237
original price:
$18.85
36% off
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Coarse Bubble Disc, 5 in dia
- Material of Construction polypropylene
- Length (In.) 5 in
- Width (In.) 5 in
- Height (In.) 2 in
Product Information
- Brand Atlantic Diffusers
- MFR # AB-70003
- Zoro # G4010237
- Country of Origin Taiwan, Province of China
- Category Aeration
Dimensions
Length (In.) | 5 in |
Width (In.) | 5 in |
Height (In.) | 2 in |
Fitting Size (In.) | 3/8 in MPT |
Gallons Mixed/Hour @ 6 Ft. Depth per CFM Air Input | 10.8 |
Manufacturers Warranty Length | 1 yr |
Diffuser Height | 1.6 in |
Flow Interference Size | 6.5 in |
Bubble Size | 9 to 12 mm |
Intake Size | 3/8 in |
Compatible Intake Pipe Size | 3/8 in |
Pump Height | 2 in |
Minimum Depth Required | 6 in |
Tubing Diameter | 3/8 in |
Manufacturer Warranty Length | 1 yr |
Air Tubing Diameter | 3/8 in |
Pump Width | 5 in |
Active Membrane Diameter | 5 in |
Description
Diffuser, Diffuser Type Diffuser Disc, Air Flow Rate (Maximum) 15 scfm, Air Flow Rate (Minimum) 3 scfm, Active Surface Area 32 sq in, Compatible Intake Pipe Size 3/8 in, Minimum Depth Required 6 in, Bubble Type Coarse, Bubble Size 9 to 12 mm, Number of Air Tubing Rolls 0, Number of Compressors 1, Discharge Type Disc, Active Membrane Diameter 5 in, Active Membrane Material EPDM, Air Tubing Diameter 3/8 in, Compatible with Media Type Wastewater, Oxygen, Filtered Water
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAFEEDER Assembly, Bleed Valve (L3300T01-PVD)
- DAYTON Nitrile Replacement Impeller (3ACB5)
- ZOELLER SWITCH REPAIR KIT 6in. (25385)
- SPRINGER PARTS C218/328-3E Pump Service Kit, #3 EPDM; Replaces Alfa Laval Part# 480512 (480512SP)
- ATLANTIC DIFFUSERS DiffuserCoarse Bubble5 In Disc3/4 In MPT (AB-70016)
- ATLANTIC DIFFUSERS Diffuser, Coarse Bubble Cap, 3 In Dia (AB-70002)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Tube, 2-5/8 x 30 In (AB-70011)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Tube, 2-5/8 x 40 In (AB-70012)
- ATLANTIC DIFFUSERS DiffuserMedium Bubble5 In Disc3/4 In MPT (AB-70017)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Disc, 9 In Dia (AB-70005)
- KASCO Pond Aerating Fountain System, 19 In. L (4400VFX100)
- Atlantic Diffusers Aeration