Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 2 HP, 155 cfm
Mfr # AB-300
Zoro # G4730665
product price: $1,249.99
/ea
Free Shipping & Returns
$1,249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 79" WC
- Max. Flow Rate 155 cfm
- Max. Vacuum 68" WC
- Voltage 220-275/380-480
- Full Load Amps 6.0/3.5
Product Information
- Brand Atlantic Blowers
- MFR # AB-300
- Zoro # G4730665
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 2" |
Outlet Size | 2" |
Overall Depth | 13.11" |
Overall Length | 12.40" |
Details
Item | Regenerative Blower, 2 HP, 155 cfm |
Max. Pressure | 79" WC |
Max. Flow Rate | 155 cfm |
Max. Vacuum | 68" WC |
Voltage | 220-275/380-480 |
Full Load Amps | 6.0/3.5 |
Max. Ambient Temp. | 104 Degrees F |
Standards | Class F NEMA Insulation |
Phase | Three |
HP | 2 |
Housing Material | Cast Aluminum |
Thermal Protection | Y |
Motor Enclosure | Totally Enlcosed Fan Cooled Hazardous Environment |
Description
Regenerative Blower, 2 HP, 155 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-26883, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 26883 (26883)
- DEWALT Gas Powered Air Compressor, 8gal., 150 psi (DXCMTB5590856)
- BULLDOG WINCH Leader Hose with check valve 1/4" x 20" stainless braided (42030)
- FLEXZILLA Quiet-Flo Safety Nozzle (AG1091FZ)
- ATLANTIC BLOWERS Regenerative Blower, 15 HP, 791 cfm (AB-1100)
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 145 cfm (AB-502)
- ATLANTIC BLOWERS Regenerative Blower, 0.16 HP, 18 cfm (AB-71)
- ATLANTIC BLOWERS Regenerative Blower, 0.25 HP, 25 cfm (AB-80)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 1.25 HP (ABPK-200)
- ATLANTIC BLOWERS Regenerative Blower, 15 HP, 399 cfm (AB-1000)
- FUJI ELECTRIC Regenerative Blower, 1 in., 1.20 HP, 3 Ph (2VFB30-1.2-7W)
- Atlantic Blowers Regenerative Blowers