Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 2 HP, 113 cfm
Mfr # AB-302
Zoro # G4730489
product price: $1,953.99
/ea
Free Shipping & Returns
$1,953.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 118" WC
- Max. Flow Rate 113 cfm
- Max. Vacuum 87" WC
- Voltage 220-275/380-480
- Full Load Amps 7.0/4.0
Product Information
- Brand Atlantic Blowers
- MFR # AB-302
- Zoro # G4730489
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 1-1/2" |
Outlet Size | 1.5" |
Overall Height | 12.4" |
Overall Depth | 18.72" |
Details
Item | Regenerative Blower, 2 HP, 113 cfm |
Max. Pressure | 118" WC |
Max. Flow Rate | 113 cfm |
Max. Vacuum | 87" WC |
Voltage | 220-275/380-480 |
Full Load Amps | 7.0/4.0 |
HP | 2 |
Phase | Three |
Housing Material | Cast Aluminum |
Standards | Class F NEMA Insulation |
Motor Enclosure | Totally Enlcosed Fan Cooled Hazardous Environment |
Max. Ambient Temp. | 104 Degrees F |
Thermal Protection | Y |
Description
Regenerative Blower, 2 HP, 113 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SCM Medium Duty Pillow Block, P2B-SCM-211 (126820 P2B-SCM-211)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- KBC Ball Bearing, 50mm x 90mm x 20mm, single row deep groove ball bearing, two shields, C3 Fit (6210-ZZ KBC)
- GATES Hydraulic Coupling-Megacrimp, G25170-0606 (G25170-0606)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 3 HP (ABPK-402/1)
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 145 cfm (AB-502)
- ATLANTIC BLOWERS Regenerative Blower, 6 HP, 230 cfm (AB-700)
- ATLANTIC BLOWERS Regenerative Blower, 10 HP, 464 cfm (AB-850)
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 230 cfm (AB-500)
- ATLANTIC BLOWERS Regenerative Blower, 15 HP, 399 cfm (AB-1000)
- FUJI ELECTRIC Regenerative Blower, 1 in., 1.20 HP, 1 Ph (2VFB30-1.2-5T)
- Atlantic Blowers Vacuum Pumps & Blowers