Atlantic Blowers

Regenerative Blower, 1.2 HP, 64 cfm


product price: $1,442.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Max. Pressure 101" WC
  • Max. Flow Rate 64 cfm
  • Max. Vacuum 101" WC
  • Voltage 220-275/380-480
  • Full Load Amps 3.9/2.3
See all product information

Product Information

Dimensions

Inlet Size 1-1/4"
Outlet Size 1.25"
Overall Length 12.20"
Overall Depth 17.81"

Details

Item Regenerative Blower, 1.2 HP, 64 cfm
Max. Pressure 101" WC
Max. Flow Rate 64 cfm
Max. Vacuum 101" WC
Voltage 220-275/380-480
Full Load Amps 3.9/2.3
Max. Ambient Temp. 104 Degrees F
Housing Material Cast Aluminum
HP 1.2
Thermal Protection Y
Motor Enclosure Totally Enlcosed Fan Cooled Hazardous Environment
Phase Three
Standards Class F NEMA Insulation

Description

Regenerative Blower, 1.2 HP, 64 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.