Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 10 HP, 464 cfm
Mfr # AB-850
Zoro # G4730601
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,298.99
Free 30-Day Returns
Key Features
- Max. Pressure 134" WC
- Max. Flow Rate 464 cfm
- Max. Vacuum 129" WC
- Voltage 220-275/380-480
- Full Load Amps 26.0/13.0
Product Information
- Brand Atlantic Blowers
- MFR # AB-850
- Zoro # G4730601
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 2-1/2" |
Outlet Size | 2.5" |
Overall Depth | 18.11" |
Details
Item | Regenerative Blower, 10 HP, 464 cfm |
Max. Pressure | 134" WC |
Max. Flow Rate | 464 cfm |
Max. Vacuum | 129" WC |
Voltage | 220-275/380-480 |
Full Load Amps | 26.0/13.0 |
HP | 10 |
Max. Ambient Temp. | 104 Degrees F |
Standards | Class F NEMA Insulation |
Phase | Three |
Housing Material | Cast Aluminum |
Thermal Protection | Y |
Motor Enclosure | Totally Enlcosed Fan Cooled Hazardous Environment |
Description
Regenerative Blower, 10 HP, 464 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve MFH-5/2-D-3-FR-C (MFH-5/2-D-3-FR-C)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 12 in Stroke, Round Body Double Acting (NCDME106-1200)
- DAYTON A133 V-Belt, 135" Outside Length, 1/2" Top Width, 1 Ribs (3GWH4)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 145 cfm (AB-502)
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 230 cfm (AB-500)
- ATLANTIC BLOWERS Regenerative Blower, 5 HP, 155 cfm (AB-602)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 20 HP (ABPK-1200)
- ATLANTIC BLOWERS Regnrtv Blower Vacuum Kit, 230CFM, 8.5 HP (ABVK-902)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 791CFM (ABPK-1100)
- FUJI ELECTRIC Regenerative Blower, 1 in., 1.20 HP, 1 Ph (2VFB30-1.2-5T)
- Atlantic Blowers Vacuum Pumps & Blowers