Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 0.33 HP, 35 cfm
Mfr # AB-91
Zoro # G4730769
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 44" WC
- Max. Flow Rate 35 cfm
- Max. Vacuum 29" WC
- Voltage 110-120/220-240
- Full Load Amps 2.6/1.3
Product Information
- Brand Atlantic Blowers
- MFR # AB-91
- Zoro # G4730769
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 1 " |
Outlet Size | 1" |
Overall Depth | 7.87" |
Overall Height | 8.39" |
Overall Length | 7.87" |
Details
Item | Regenerative Blower, 0.33 HP, 35 cfm |
Max. Pressure | 44" WC |
Max. Flow Rate | 35 cfm |
Max. Vacuum | 29" WC |
Voltage | 110-120/220-240 |
Full Load Amps | 2.6/1.3 |
Max. Ambient Temp. | 104 Degrees F |
Thermal Protection | Y |
HP | 0.33 |
Phase | Single Phase |
Motor Enclosure | Totally Enlcosed Fan Cooled Hazardous Environment |
Standards | Class F NEMA Insulation |
Housing Material | Cast Aluminum |
Description
Regenerative Blower, 0.33 HP, 35 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.15 in OD (BK2058)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F2B-SC-207 (F2B-SC-207)
- NATIONAL Small Bore Metric Seals, 20X30X5-R2LS32-S (20X30X5-R2LS32-S)
- FLUID FILM Fluid Film Non-Aerosol (NAS) Liquid Lubricant & Corrosion Inhibitor, Pail, 5 Gal (PA)
- ATLANTIC BLOWERS Regenerative Blower, 15 HP, 791 cfm (AB-1100)
- ATLANTIC BLOWERS Regenerative Blower, 0.16 HP, 18 cfm (AB-71)
- ATLANTIC BLOWERS Regenerative Blower, 10 HP, 464 cfm (AB-850)
- ATLANTIC BLOWERS Regenerative Blower, 2 HP, 155 cfm (AB-300)
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 230 cfm (AB-500)
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 145 cfm (AB-502)
- ATLANTIC BLOWERS Regenerative Blower, 20 HP, 791 cfm (AB-1200)
- Atlantic Blowers Vacuum Pumps & Blowers