Shop All Computer Enclosure Accessories
Athena Computer Power Corp
Athena Computer Power RM-1U164A7 1U IPC Rackmount Case with 1U EPS-12V 700W PSU
Mfr # RM-1U164A7
Zoro # G903970131
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Athena Computer Power Corp
- MFR # RM-1U164A7
- Zoro # G903970131
- UPC # 821524164708
- Country of Origin China
- Category Computer Enclosure Accessories
Description
Introducing RM-1U164A7, the long depth 1U model from Athena Power's slim 1U rackmount series. Designed to be Xeon mother board compatible, this 1U chassis can house up to three 3.5" HDDs, and a 5.25" slim CD/DVD drive. with a 25.2" depth, its air flow design can also prevant the system from overheating! For small business and office, the RM-1U164 is very ideal.
Specifications:
Cage Color: Black.
1U IPC Rackmount Case with 1U EPS-12V 700W PSU.
Dimension: 19" x 1.75" x 25.2".
Specifications: 19" Standard Rackmount.
MotherBorad Size: Micro ATX (9.6" x 9.6") | ATX (12" x 10") | Xeon (12" x 13") Motherboard.
Drive Bay: 3.5" x 3 (1 Open, 2 Hidden); 5.25" x 1 (Open).
Switches: Power.
Power Supply: Special 1U, Rear Put.
Cooling Fan: 6 x 40mm Fans.
Ports: 2 x USB (Front).
Indicators: LED's for Power, System, HDD, Fan Fail.
Expand Slots: 1 Slot Full High Expansion Card.
Riser Card: Single Slot Riser Card.
Marterial: 1.0 mm Steel.
Specifications:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALCOM 8-Inch Ceiling Speaker - Square (V-1961)
- APC Replacement Battery No 48, RBC48 (RBC48)
- MONOPRICE Audio Cable, 3.5mm, M/F, 6 Ft (648)
- MORPHEUS 360 TREMORS Stereo Wireless Headphones with Microphone, Black (HP4500B)
- ATHENA COMPUTER POWER CORP Athena Computer Power Corp. RM-DD2U24E608 2U Rackmount Black Steel Chassis (RM-DD2U24E608)
- FIVEGEARS CPU Holder, Under Desk Mount, Cs-11 (FI2571005)
- EDGE MEMORY 03T8898 3.5In Lenovo Sas/Sata Tray Caddy Rd650 (PE254278)
- EATON Eaton 9Px 4-Post Rail Kit (9RK)
- APC Netshelter Sx 750Mm Mounting Rail Brush Strips (AR7706)
- ILC Replacement for Radio Shack Arctic Silver 5 Thermal Compound (ARCTIC SILVER 5 THERMAL COMPOUND RADIO SHACK)
- TRENDNET 24 Port Blank Keystone 1U Patc (TC-KP24S)
- Athena Computer Power Corp Computer Enclosure Accessories