Shop All Handheld Work Lights
Atd Tools
ATD Tools ATD-80390A 700lm LED Rechargeable Tube Light
Mfr # ATD-80390A
Zoro # G704152514
product price: $99.85
/ea
Free Shipping & Returns
$99.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Atd Tools
- MFR # ATD-80390A
- Zoro # G704152514
- UPC # 663126245986
- Country of Origin China
- Category Handheld Work Lights
Description
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Features- 700 constant lumen COB LED delivers a wider and brighter lighting area
- Memory function records setting after 5 seconds, and that setting is recalled the next time device is activated
- Removable lithium-ion battery pack can be used as USB power source for charging electronic devices
- Low and high settings for varied brightness and runtimes
- 80 lumen LED top light provides an additional spotlight function
- Rubberized, impact-resistant ergonomic handle provides a non-slip grip
- Battery indicator shows battery level and charging progress
- (2) Removable swivel hooks with magnets allow hands-free use
- Automatic shut-off and overcharge protection for optimal battery life
- Includes USB Type-C charging cord
- 365V, 4000mAh lithium-ion rechargeable battery pack
- Top SMD LED Lumens: 80
- Top SMD LED Runtime: 10 hours
- Main COB LED Lumens: 350 low/500 high
- Main COB LED Runtimes: 4.5 hours low/3 hours high
- Lumens: 700 lumen
- Length: 16.25"
- Weight: 1.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE WMX-SM-15-30W-30KNON-CUTOFF WALL PACK (WMX-SM-15-30W-30K)
- ILC Replacement For LIGHT BULB LAMP F40AX35 FLUORESCENT LINEAR 2PK (2PAK:WX-ET5S-3)
- ILC Replacement For LIGHT BULB LAMP, B3127CY60001 (B3127CY6-0001)
- LUXRITE A21 LED Light Bulbs 22W (150W Equivalent) 2550LM 3000K Soft White Dimmable E26 Base 2-Pack (LR21451-2PK)
- ATD TOOLS ATD Tools ATD-80357 2 in. 2000 Lumen LED Under Light (ATD-80357)
- ATD TOOLS ATD Tools 80303 Single Strip 3 - Watt Led Cordless Rechargeable Work Light (ATD-80303)
- MILWAUKEE TOOL M12 Underbody Light Kit (Tool Only) (2126-21XC)
- DEWALT DEWALT LED Rechargeable Worklight (DCL050)
- STREAMLIGHT Flashlight Protac Hl 5-X Usb, 88081 (STL88081)
- MILWAUKEE TOOL M12 Work Light (Tool Only) (49-24-0146)
- STREAMLIGHT Stinger Switchblade Rechargeable Multi-F (STL76800)
- Atd Tools Handheld Work Lights