Shop All Bit Socket Sets
Atd Tools
ATD Tools ATD-13790 Mortorq Bit Socket Set; 5 Piece
Mfr # ATD-13790
Zoro # G203775597
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Atd Tools
- MFR # ATD-13790
- Zoro # G203775597
- UPC # 663126137908
- Country of Origin China
- Category Bit Socket Sets
Description
Used to service Mortorq fasteners found on GM, Chrysler, Jeep, BMW, Nissan, and other late model vehicles Applications include transmissions, gear boxes, differentials, suspension components, instrument panels, seat tracks, door panels, and restraint systems Drive chrome vanadium socket with S2 steel bit Includes storage rail.
Features- Drive chrome vanadium socket with S2 steel bit
- These high quality Mortorq bit sockets are designed to be used with hand tools only
- The bit socket warranty is voided if they are used with any type of impact tools
- 5 Piece
- MTS-0, MTS-1, MTS-2, MTS-3, and MTS-4
- Drive Size: 0.37"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REPAR Safety Shield, 19-11/16 in.Lx9-29/64 in.W (TF-500H240)
- BONDHUS 1.5mm Ball End Screwdriver - Xlong Hex 1.5mm (3750)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #44 (44114)
- KD TOOLS 3/8" Drive, 5/16" SAE Socket, 6 Points (80351)
- ATD TOOLS ATD Tools ATD-13807 0.5 in. Tamperproof SAE Hex Bit Socket Set (ATD-13807)
- ATD TOOLS ATD Tools ATD-13783 32 Pc. Master Hex Bit Socket Set (ATD-13783)
- ATD TOOLS ATD Tools ATD-13786 7 Pc. Extra Long Sae Hex Bit Socket Set (ATD-13786)
- ATD TOOLS ATD Tools ATD-13780 13 Pc. Ribe Bit Socket Set (ATD-13780)
- ATD TOOLS ATD Tools ATD-13787 7 Pc. Xl Sae Hex Bit Socket Set (ATD-13787)
- ATD TOOLS Star Bit Socket Set - 35 Piece (ATD-125)
- PROTO 3/8 in Drive Socket Bit Set, SAE, 7 pcs (J4990R7SAE)
- Atd Tools Bit Socket Sets