Shop All Bit Socket Sets
Atd Tools
ATD Tools ATD-13775 13 Pc. Tamper-Resistant Star Bit Socket Set
Mfr # ATD-13775
Zoro # G303775893
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Atd Tools
- MFR # ATD-13775
- Zoro # G303775893
- Country of Origin China
- Category Bit Socket Sets
Description
Features
- Includes 6-lobe tamper-resistant star bit sockets.
- Bits are made from S2 steel to meet or exceed torque specifications.
- Sockets are made from heat treated chrome vanadium steel for strength & durability.
- Item Weight - 3.000 lbs.
- Includes:
- (13) 6-Lobe Tamper-Resistant Star Bit Sockets:
- TT8 1/4 in. Drive (ATD-140).
- TT10 1/4 in. Drive (ATD-142).
- TT15 1/4 in. Drive (ATD-143).
- TT20 1/4 in. Drive (ATD-144).
- TT25 1/4 in. Drive (ATD-145).
- TT27 1/4 in. Drive (ATD-146).
- TT30 1/4 in. Drive (ATD-147).
- TT40 3/8 in. Drive (ATD-148).
- TT45 3/8 in. Drive (ATD-149).
- TT47 3/8 in. Drive (ATD-150).
- TT50 3/8 in. Drive (ATD-151).
- TT55 3/8 in. Drive (ATD-152).
- TT60 1/2 in. Drive (ATD-169).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Knob with Screw, 5/16-18 Thread Size, 1.50"L, Steel (GN5C1500T5---21)
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 1/4-20 Thread Size, 1"L, Steel (GN4C10004P4--21)
- BIG HORN Straight Line Toggle Clamp (19841)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L663)
- ATD TOOLS ATD Tools ATD-13783 32 Pc. Master Hex Bit Socket Set (ATD-13783)
- ATD TOOLS 2.5 mm Tamperproof Metric Hex Bit Socket Set (ATD-13810)
- ATD TOOLS ATD Tools ATD-13786 7 Pc. Extra Long Sae Hex Bit Socket Set (ATD-13786)
- ATD TOOLS ATD Tools ATD-13787 7 Pc. Xl Sae Hex Bit Socket Set (ATD-13787)
- ATD TOOLS ATD Tools ATD-13807 0.5 in. Tamperproof SAE Hex Bit Socket Set (ATD-13807)
- ATD TOOLS Star Bit Socket Set - 35 Piece (ATD-125)
- INGERSOLL-RAND 12 Piece 1/2 Inch Drive Shallow Socket Set - Metric 12-Pt (752051X)
- Atd Tools Bit Socket Sets