Shop All Flexible Ducts
Atco
Insulated Flexible Duct, 18" Dia.
Mfr # 13102518
Zoro # G2090471
original price:
$287.27
12% off
new price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Flexible Duct Inside Dia. 18 in
- Flexible Duct Length 25 ft
- Flexible Duct Wall Thickness 2 1/2 in
- Insulation Value R 8.0
Product Information
- Brand Atco
- MFR # 13102518
- Zoro # G2090471
- UPC # 671094169777
- Country of Origin United States
- Category Flexible Ducts
Dimensions
Flexible Duct Inside Dia. | 18 in |
Flexible Duct Length | 25 ft |
Compressed Size | 38 in |
Maximum Continuous Length | 100 ft |
Overall Length | 25 ft |
Compressed Length | 38 in |
For Nominal Duct Diameter | 18 in |
Inside Diameter | 18 in |
Description
Flexible Duct, For Nominal Duct Diameter 18 in, Wall Thickness 2.5 in, Maximum Temperature Rating 140 Degrees F, Minimum Temperature Rating -20 Degrees F, Insulation Value R 8.0, Color Silver, Overall Length 25 ft, Duct Material Fiberglass, Jacket Material Metallized Polyester, Fire Rating Flame Spread: 25 Max; Smoke Developed: 50 Max, Maximum Pressure Rating 6 in wc, Maximum Air Speed 5,000 fpm, Vapor Transmission 0.05 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Decorative Ceiling Fan, 3 Light Kit, 52", Fresh White (53337)
- YELLOW JACKET Refrigerant Evacuation Pump, 8 cfm, 1/2 hp (93780)
- ENVION Ionic Electrostatic Air Purifier 500 sq ft (49303)
- WHITE-RODGERS Gas Valve, NG/LP, Hot Surface, 24, Fast Opening, 1/2 in Inlet Size (36G22-254)
- ATCO Insulated Flexible Duct, 6" Dia. (13602506)
- ATCO Noninsulated Flexible Duct, 14" Dia. (05102514)
- ATCO Insulated Flexible Duct, 25 Ft., 5000 fpm (17802514)
- ATCO Insulated Flexible Duct, 5000 fpm, 180F (17602508)
- ATCO Noninsulated Flexible Duct, 4" Dia. (05102504)
- ATCO Insulated Flexible Duct, Polyester (17602518)
- FLEXIBLE TECHNOLOGIES S-Tl Thermaflex Flexible Hvac Duct - 16 Inch Diameter (0526-1600-0002-10)
- Atco Flexible Ducts