Shop All Electromechanical Timers
Atc
355C Series Shawnee II Digital Reset Timer
Mfr # 355C-346-A30-PX
Zoro # G409227111
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Atc
- MFR # 355C-346-A30-PX
- Zoro # G409227111
- Country of Origin United States
- Category Electromechanical Timers
Description
A compact version of the 335 Timer, the ATC 355C is its exact functional duplicate, packaged in a 72 mm2 DIN-Size housing, it occupies 40% less panel space and costs proportionately less. Modern production and assembly techniques have all but eliminated hand wiring, enhancing the reliability and life expectancy of the 355C.COMPUTER TESTED RELIABILITY: The Solid-State 355C is manufactured from a series of computer-tested plug-in circuit boards and assembled virtually without hand wiring. Because it has no moving parts in its logic circuits, its life expectancy is practically unlimited. Even the load relay - the 355C's only significant mechanical component - has a life expectancy of 100,000,000 operations no load. As a result, the 355C achieves an overall reliability that surpasses even the high level achieved by previous Shawnee timers.CYCLE PROGRESS INDICATION: The Shawnee indicating timer provides cycle progress indication on a four-digit display located immediately above the digital setting number wheels.PLUG-IN AND DUST-TIGHT: All 355C timers feature true plug-in design and can be replaced in seconds without disturbing the housing or disconnecting the wiring. The dial assembly is gasketed so that the timer body is dust-tight from the front of panel.WIDE RANGE: Each Shawnee 355C timer covers the overall span of 0.01 sec to 999.9 min in two field-convertible ranges. The 355C indicating timer also offers two additional field-convertible ranges of 0.1-999.9 sec or min.EASY TO SET AT ALL TIMES: The Shawnee timer is easily and accurately set even with work gloves on. Push any of its four toggle levers in any sequence until the number you want appears above it. You can decrease as well as increase each number by pushing the levers up or down. You can change the setting at any time, even during a cycle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 300A, 300V AC, Non-Indicating (JJN-300)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 20A, 1 Pole, 347/600V AC, B Curve (BDA160203)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Toggle (5121-0)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (64816901)
- ATC 365C Long-Ranger Computing Timer (365C-300-N30-PX)
- ATC 425AR Digital Timer (425AR-100-T5X)
- ATC 304E Percentage Timer (304E-007-A-00-X-X)
- ATC 409B Series 1/16 DIN Push Button Timer (409B-500-F-2-X)
- ATC 304E Percentage Timer (304E-007-A-00-P-X)
- ATC 304GX Solid-State Percentage Timer with Memory (304GX-004-Q-00-XX)
- ATC 305E Motor-Driven Analog Reset Timer (305E-015-A-1-0-P-X)
- Atc Timers