Shop All Electromechanical Timers
Atc
304C Percentage Timer
Mfr # 304C-007-A-00-X-X
Zoro # G109227114
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Atc
- MFR # 304C-007-A-00-X-X
- Zoro # G109227114
- Country of Origin United States
- Category Electromechanical Timers
Description
Easily the most rugged and dependable of industrial percentage timers, the ATC 304 incorporates heavy-duty contacts that are capable of switching loads as large as 4.6 KW directly.LARGE CONTACTS: Self-cleaning silver contacts are 3/8 inch in diameter, larger than in any other make of percentage timer. They easily provide 1,000,000 operations at the full rated load of 25 A non plug-in models.RUGGED AND TROUBLE-FREE: Every component of the 304 has been refined and improved over the years to provide dependable operation for at least 3,000,000 cycles. Its classic simplicity of design makes it virtually trouble-free.CONVENIENT ADJUSTMENT: Graduated in easily read 1% increments, the 304 provides continuous adjustment of on time between 5 and 95%. It also switches the load off continuously when the pointer is set below 3%; and on continuously, when the pointer is set above 98%.TYPICAL APPLICATIONS: Ideal for controlling wattage input to electrically heated equipment, the 304 non-plug-in models can pulse loads up to 4.6 KW directly through the SPST load switch; the plug-in models can switch up to 2.3 KW loads directly.The 304 can be used with other types of electrical equipment to control the ratio of on time and off time in a fixed time cycle. In many types of ratio and cascade control systems, the 304 provides rate-of-rise set point drive control; special dial calibrations are available for this application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09H1BAA-R63/D)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 10A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-10)
- EATON WIRING DEVICES Switch Sensor Wht 1P 3Way (OS306U-W-K-L)
- DAYTON Thermocouple Probe, K, 18in, Inconel, 19 AWG (36GK95)
- ATC 407C 1/16 DIN Multimode Timer (407C-100-F-3-X)
- ATC 409B Series 1/16 DIN Push Button Timer (409B-500-F-2-X)
- ATC 652 Series Multi-Function Multi-Range Timer (652-8-4000)
- ATC 305E Motor-Driven Analog Reset Timer (305E-011-A-1-0-P-X)
- ATC 655 Series Panel Mounted Digital Timer (655-8-4000)
- ATC 385AR Series 1/16 DIN Timer Counter (385AR-100-T5X)
- ATC 422AR Flip-Flop Timer (422AR-100-S-O-X)
- Atc Electromechanical Timers