Shop All Notebooks & Journals
At-A-Glance
Visitor Registration Book, Black
Mfr # 80-580-05
Zoro # G5426639
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 10.88 x 8.38
- Number of Sheets 60
- Cover Color Black
- Cover Material Simulated Leather
- Binding Wire-O
Product Information
- Brand At-A-Glance
- MFR # 80-580-05
- Zoro # G5426639
- UPC # 038576091214
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 10.88 x 8.38 |
Size | 10.88 x 8.38 |
Width | 11.44" |
Length | 8.78" |
Book Width | 11.44" |
Book-Spine Length | 8.78" |
Details
Number of Sheets | 60 |
Cover Color | Black |
Cover Material | Simulated Leather |
Item | Visitor Registration Book,Black |
Binding | Wire-O |
Material | Simulated Leather |
Color | Black |
Weight | 0.595 lbs |
Book-Binding Details | Twin-Wire: Flexible Cover |
Record-Format Type | Visitor Register |
Page Color | White |
Rows/Lines Per Page | 15 |
Description
Visitor Registration Book,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-ACTO X-Acto 26642 Laser Trimmer; 12 Sheets; Wood Base; 12 in. X12 in. (26642)
- MALIN CO Lockwire, Spool, 0.0253 Dia, 133 ft (03-0253-014S)
- MMF INDUSTRIES COINTAINER, Currency Straps, Violet, $2,000 In $20 Bills, 1000 Bands/pack (402000)
- ZORO SELECT DOT Label, Vinyl, Black/White, PK25 (8NGG3)
- PYLE Professional DJ Notebook Stand (PLPTS55)
- PACON Multi-Program Handwriting Paper, 30 lb, 5/8" Long Rule, Two-Sided, 8.5 x 11,500PK (2692)
- TOPS BUSINESS FORMS Tops® Steno Book, 6" x 9", Gregg Ruled, White, 80 Sheets/Pad, 12 Pads/Pack (8020)
- AMPAD Flip Charts, 27 x 34, White, 50 Sheets, PK2 (24-034R)
- UNIVERSAL 8-1/2 x 14" Canary Legal Economy Ruled Writing Pad, 50 Pg (UNV40000)
- RITE IN THE RAIN Spiral Notebook, Universal, 8-1/2 x 11 in (973T-MX)
- NATIONAL 3"X5" Wirebound Notebook (31120)
- At-A-Glance Notebooks & Journals