Shop All Liquid Level Gauges
At-A-Glance
Therma Level Gauge, Tank Depth 48", 2"NPT
Mfr # H-2-48-ALL SS
Zoro # G2344693
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Tank Depth 48 in
- Connection Size 2 in NPT
- Calibration Unit Increments Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty
- Rod Material 316 Stainless
Product Information
- Brand At-A-Glance
- MFR # H-2-48-ALL SS
- Zoro # G2344693
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 48 in |
Connection Size | 2 in NPT |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
Manufacturer Warranty Length | 1 yr |
Pipe Size | 2 in |
For Container Depth | 48 in |
Description
Level Gauge, Extension Length 0 in, Float Material 304 Stainless Steel, For Container Capacity No Exact Capacity, For Container Depth 48 in, For Container Type No Specific Style, For Liquid Type Caustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Plastic Divider, Black, 15 1/4 in L, Not Applicable W, 4 7/16 in H (DV1650 XL)
- GLOBAL EQUIPMENT Nexel Chrome Wall Mount Wire Shelving 48"W x 18"D x 34"H 2 - Shelf Add-On (798127)
- LITTLE GIANT Vertical Bar Rack, 2 Bays, 24"D x 48"W x 60"H (BR2244860)
- GUARDAIR Drum Liner, Plastic, PK5 (N620PB)
- AT-A-GLANCE Barrel Level Gauge, 15 Gal, 2 In NPT, ALLSS (B-15-2-ALLSS)
- AT-A-GLANCE Therma Level Gauge, 23"D, 9" Extn, 2"NPT (H-2-23-9)
- AT-A-GLANCE Therma Level Gauge, 64"D, 12" Extn, 2"NPT (H-2-64-12)
- AT-A-GLANCE Leak Gauge, Tank, 72 In, 2 In NPT (K-2-72)
- AT-A-GLANCE Therma Level Gauge, 36"D, 9" Extn, 2"NPT (H-2-36-9)
- AT-A-GLANCE Therma Level Gauge, 48"D, 12" Extn, 2"NPT (H-2-48-12)
- KRUEGER Therma Level Gauge, Tank 39" D, 2" NPT (H-2-39)
- At-A-Glance Liquid Level Gauges