Shop All Liquid Level Gauges
At-A-Glance
Therma Level Gauge, D 36", 9" Extn, 2"NPT
Mfr # H-2-36-9-ALLSS
Zoro # G5680132
original price:
$244.99
12% off
new price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1000 Gallon Convault Tank
- Tank Depth 36 in
- Connection Size 2 in NPT
- Calibration Unit Increments Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty
- Assembly Nut Material Aluminum
Product Information
- Brand At-A-Glance
- MFR # H-2-36-9-ALLSS
- Zoro # G5680132
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 36 in |
Connection Size | 2 in NPT |
Manufacturers Warranty Length | 1 yr |
Extension Length | 9 in |
Pipe Size | 2 in |
Manufacturer Warranty Length | 1 yr |
For Container Depth | 36 in |
Description
Level Gauge, Extension Length 9 in, Float Material 304 Stainless Steel, For Container Capacity No Exact Capacity, For Container Depth 36 in, For Container Type No Specific Style, For Liquid Type Caustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Tie-Off Drum Liner - Anti-Static ext. dia. 23.75" x 40" H, 100PK (DRM1900)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .502 (550080c)
- LYON Metal Shelving, 24"D x 36"W x 84"H, 8 Shelves, Steel (DD8022X)
- COMPONENT HARDWARE Aluminum Snap-In Shelf Support Clip, 7/8" (T30-5132)
- AT-A-GLANCE Barrel Level Gauge, 15 Gal, 2 In NPT, ALLSS (B-15-2-ALLSS)
- AT-A-GLANCE Barrel Level Gauge, 55 Gallon, 3/4" NPT (P-55-.75)
- AT-A-GLANCE Barrel Level Gauge, 55 Gal, 2" NPT, ALLSS (B-55-2-ALLSS)
- AT-A-GLANCE Therma Level Gauge, 46"D, 9" Extn, 2"NPT (H-2-46-9)
- AT-A-GLANCE Level Gauge, Tank, 12 In, 2 In NPT (L-2-12)
- AT-A-GLANCE Therma Level Gauge, 36"D, 9" Extn, 2"NPT (H-2-36-9)
- AT-A-GLANCE Level Gauge, Tank, 14 In, 1.5 In NPT (L-1.5-14)
- At-A-Glance Liquid Level Gauges