Shop All Calendars
At-A-Glance
Repositionable Wall Calendar, 15.5 x 22.75, 2022
Mfr # PM17RP28
Zoro # G501859685
original price:
$22.99
10% off
new price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Top: 2-Hole
- Refills No
- Sheet Size 15.5 x 22.75
- Color White/Blue/Red
- Format One Month per Page
Product Information
- Brand At-A-Glance
- MFR # PM17RP28
- Zoro # G501859685
- UPC # 38576615724
- Country of Origin China
- Category Calendars
Dimensions
Sheet Size | 15.5 x 22.75 |
Details
Item | Calendars and Planners |
Style | Top: 2-Hole |
Refills | No |
Color | White/Blue/Red |
Format | One Month per Page |
Weight | 1.125 lbs |
Academic Year | No |
Hanger Style | Eyelet |
Dated/Undated | Dated |
Seasonal Availability | Yes |
Reversible | No |
Julian Dates | Yes |
Binding Type | Stapled; Taped |
Calendar Reference Blocks | Current Year |
Edition Year | 2023 |
Calendar Term | 12-Month (Jan to Dec) |
Description
Calendar covers 12 months from January to December with Julian dates for a full year of planning. High-quality paper features superior ink bleed resistance. One month-per-page format has ruled daily blocks for jotting down notes, reminders and important events. Full year calendar reference is shown across the bottom of each page for quick date checking and future planning. Each sheet is perforated for easy removal and has adhesive on the back. Top binding has eyelets for wall hanging.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL 1" Slant Ring Binder, XtraLife, White (26300)
- UNIVERSAL UNV63568 #97 10'' x 13'' Kraft String and Button Interoffice Envelope, 100PK (328UNV63568)
- ICONEX Tamper Seal Label, 0.75 x 7, Red/White, PK2000 (ICX90232528)
- AVERY 1-1/2" Durable Binder, White, 11 x 8.5 (AVE09401)
- AT-A-GLANCE 22 x 17" Two-Color Monthly Desk Pad Calendar, White (AAGSK117000)
- AT-A-GLANCE Calendar, Deskpad, Floral (AAG89805)
- AT-A-GLANCE Business Monthly Wall Calendar, 15 x 12, White/Black Sheets, 12-Month (Jan to Dec): 2022 (997-1)
- AT-A-GLANCE 3 Month Wall Calendar, Scenic (DMW503-28)
- AT-A-GLANCE At-A-Glance AAGPM83707 15 x 12 in. Dreams Wall Calendar (AAGPM83707)
- AT-A-GLANCE 22 x 29" Two-Month-View Wall Calendar, White (AAGPM928)
- HOUSE OF DOOLITTLE 8-1/2 x 11" Ruled 14-Month Planner With Stitched Leatherette Cover, Blue/Gray (HOD26002)
- At-A-Glance Calendars