Shop All Planners
At-A-Glance
QuickNotes Desk Pad, 22x17, White/Blue/Yellow Sheets, Black Binding, 13-Month (Jan-Jan): 2022-2023
Mfr # SK700-00
Zoro # G905672293
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Stapled; Taped
- Sheet Size 22 x 17
- Format One Month per Page
- Paper Color White/Blue/Yellow
- Cover Material Paper; Poly
Product Information
- Brand At-A-Glance
- MFR # SK700-00
- Zoro # G905672293
- UPC # 38576805736
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 22 x 17 |
Details
Style | Stapled; Taped |
Format | One Month per Page |
Paper Color | White/Blue/Yellow |
Item | Calendars and Planners |
Cover Material | Paper; Poly |
Cover Color | Black |
Includes | (1) Poly Pocket Holder with Clear-Cover Overlay |
Calendar Term | 13-Month (Jan to Jan) |
Calendar Reference Blocks | Current Year |
Holder Style | Two-Corner Desk-Pad with Backboard (Included) |
Dated/Undated | Dated |
Corner Color | Clear |
Punching | Top: 2-Hole |
Edition Year | 2023 to 2024 |
Description
Yellow highlighted section for notes and to-do's. Durable backboard provides a sturdy writing surface. Includes bonus page with future year reference. One month per page with ruled blocks; shaded weekends. Full-year calendar reference; federal holidays highlighted. Black, wide paper headband with eyelets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Front Action Sealer, Standard Duty, 1/2" (EP-1820-12)
- BROTHER Bluetooth Module for use with G6124268 & G6124259 (PABI002)
- RICOH Yellow Toner Cartridge 15K YLD (821027)
- GLAMOS WIRE Staple Lndscp Square 6X1X6In (83000)
- AT-A-GLANCE Planner, 6 x 9", Flexible Polypropylene (70620130)
- AT-A-GLANCE QuickNotes Mini Erasable Wall Planner, 16x12, White/Blue/Yellow Sheets, 12-Month (Jan to Dec): 2022 (PM550B28)
- AT-A-GLANCE Undated Horizontal Wall Planner, Erasable (PM233-28)
- AT-A-GLANCE Planner, 6-7/8 x 8-3/4", Simulated Leather (G400-00)
- AT-A-GLANCE WallMates Self-Adhesive Dry Erase Monthly Planning Surface, 18 x 12 (AW402028)
- AT-A-GLANCE Planner Refill, 6-7/8 x 8-3/4" (G545-50)
- ELAN PUBLISHING Class Record Book, 6-8 Weeks, 36 Student Names, Large Blocks, PK3 (R6080)
- At-A-Glance Planners