Shop All Planners
This Product is Discontinued
At-A-Glance
Planner, 8-1/2 x 11", Simulated Leather (Discontinued)
Mfr # 938P900
Zoro # G6141865
This Product is Discontinued
Key Features
- Refills No
- Style Appointment Books
- Sheet Size 8-1/2 x 11 in
- Format One Month Per Two-Page Spread
- Cover Material Simulated Leather
Product Information
- Brand At-A-Glance
- MFR # 938P900
- Zoro # G6141865
- UPC # 038576623484
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 8-1/2 x 11 in |
Details
Refills | No |
Style | Appointment Books |
Format | One Month Per Two-Page Spread |
Cover Material | Simulated Leather |
Item | Planner |
Cover Color | Purple |
Features | Purple Flower Design, Ruled Blocks |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Paper Color | Purple |
Description
Planner, Format One Month Per Two-Page Spread, Sheet Size 8-1/2 x 11 in, Paper Color Purple, Cover Color Purple, Cover Material Simulated Leather, Features Purple Flower Design, Ruled Blocks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.